Shop All Flame Resistant & Arc Flash Jackets & Coats
Ariat
FR 1/4 Zip, Men's, 2XL
Mfr # 10022333
Zoro # G202203411
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2XL
- Color Blue
- Fabric Weight 10 oz
- Standards CAT2, NFPA 2112, NFPA 70E
- Arc Flash PPE Category 2
Product Information
- Brand Ariat
- MFR # 10022333
- Zoro # G202203411
- UPC # 889359475543
- Country of Origin India
- Category Flame Resistant & Arc Flash Jackets & Coats
Dimensions
Size | 2XL |
Minimum Chest Size | 49 in |
Maximum Chest Size | 52 in |
Size - Body Type | Regular |
Description
ATPV Rating 22 cal/sq cm, Arc Flash PPE Category 2, Collar Style Standing Collar, Color Blue, Fabric Weight 10 oz, Features 100 Percent Cotton, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Zipper, Gender Men's, High-Visibility No, Includes Hood No, Insulated for Cold Conditions No, FR 1/4 Zip, Material Trade Name Cotton, Maximum Chest Size 52 in, Minimum Chest Size 49 in, Moisture-Wicking Yes, Number of Pockets 1, Size 2XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Spill Kit Refill, Bag, 1 gal. Capacity, PK2 (3841-02-RFL)
- DAYTON Tower Light Sounder Tier, 55mm, 24VAC/DC (26ZT19)
- MCR SAFETY Cold Protection Gloves, Thermastat Lining, Universal, 12PK (9622)
- TOUGH GUY Flashing Light, Plastic, Red (2LEC9)
- ARIAT FR Full Zip Hoodie, Men's, 2XL (10023974)
- ARIAT FR 1/4 Zip, Men's, M (10022334)
- ARIAT FR Insulated Waterproof Jacket, Black, 2XL (10018144)
- ARIAT FR Stretch Canvas Jacket, Navy, 2XL (10037640)
- ARIAT FR Full Zip Hoodie, Men's, XL, Black, Reg (10023974/XLT)
- ARIAT FR Stretch Canvas Jacket, Gray, XL (10027865)
- VF IMAGEWEAR Bulwark® Lab Coat, Royal Blue, Nomex®/Aramid®, 2XL (KNL2RBRGXXL)
- Ariat Workwear and Protective Clothing