Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Tan, XL
Mfr # 10025402
Zoro # G501935761
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size XL
- Color Tan
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels
Product Information
- Brand Ariat
- MFR # 10025402
- Zoro # G501935761
- UPC # 889359743857
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | XL |
Minimum Chest Size | 45 in |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Sleeve Length | 36 in |
Maximum Chest Size | 48 in |
Maximum Waist Size | 43 in |
Minimum Waist Size | 41 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 6.5 oz, Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 48 in, Maximum Waist Size 43 in, Minimum Chest Size 45 in, Minimum Waist Size 41 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Combination Eyewash/Drench Hose - Wall Mount (G5026*)
- AMEREX Fire Extinguisher Bracket, Vehicle/Marine/Aviation Bracket, Steel, For Tank Weight 5 lb (818)
- NEW BALANCE Athletic Shoe, EE, 10, Blue, PR (MIDEVOLBL-10-2E)
- US WEIGHT Steel Stanchion, Black, 13ft, Black Belt, PR (U2102EXT)
- ARIAT FR Pullover Hoodie, Men's, S (10032829)
- ARIAT FR Durastretch Work Shirt, Size L (10039228)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, XS (10031020)
- ARIAT FR Henley Longsleeve Tee, Navy, M (10013518)
- ARIAT FR Durastretch Work Shirt, Size L (10039294)
- ARIAT Flame-Resistant Shirt, Tan, 3XL (10012251)
- ARIAT Flame-Resistant Shirt, Blue, 2XL (10013513)
- Ariat Workwear and Protective Clothing