Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Tan, 2XL
Mfr # 10025402
Zoro # G501935747
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Color Tan
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels
Product Information
- Brand Ariat
- MFR # 10025402
- Zoro # G501935747
- UPC # 889359743864
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 2XL |
Minimum Waist Size | 45 in |
Maximum Chest Size | 52 in |
Minimum Chest Size | 49 in |
Sleeve Length Type | Long |
Size - Body Type | Regular |
Sleeve Length | 36 1/2 in |
Maximum Waist Size | 47 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Tan, Fabric Weight 6.5 oz, Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 52 in, Maximum Waist Size 47 in, Minimum Chest Size 49 in, Minimum Waist Size 45 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Tyvek 400 Disposable Bib Apron, Polyethylene, 5.9 mil Thick, White, Universal Size, 100 Pack (TY273BWH00010000)
- CAROLINA SHOE Size 15EE Men's 6 in Work Boot Steel Work Boot, Brown (508)
- BEKINA Steplite EasyGrip PU Boot, Steel Toecap, Yellow-Black, Size 10 (PAN3P/2080AZ532-10)
- MAJESTIC GLOVE Cut Resistant Coated Gloves, A4 Cut Level, Polyurethane, 2XL, 12PK (37-1505/2XL)
- ARIAT Womens FR Button Down Shirt, White, XL (10027850)
- ARIAT FR Crew Longsleeve Tee, Gray, S (10022328)
- ARIAT FR Crew Longsleeve Tee, Navy, 3XL (10022327)
- ARIAT Womens FR Crew Longsleeve Tee, Blue, XS (10031021)
- ARIAT FR Crew Longsleeve Tee, Red, 2XL (10019028)
- ARIAT FR Crew Longsleeve Tee, Gray, L (10022329)
- WORKRITE Flame Resistant Polo Shirt, Navy, Tecasafe(R) Plus Knit, ST (FT10NV SM 00)
- Ariat Flame Resistant & Arc Flash Shirts