Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Red, L
Mfr # 10015945
Zoro # G501935617
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Red
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion
Product Information
- Brand Ariat
- MFR # 10015945
- Zoro # G501935617
- UPC # 884849893586
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Minimum Waist Size | 36 in |
Maximum Waist Size | 38 in |
Sleeve Length | 37 1/2 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Size - Body Type | Tall |
Sleeve Length Type | Long |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Red, Fabric Weight 6.5 oz, Features Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 44 in, Maximum Waist Size 38 in, Minimum Chest Size 42 in, Minimum Waist Size 36 in, Moisture-Wicking Yes, Neck Style Collar, Number of Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GHS SAFETY Safety Label, 2 in. W x 2 in. H, PK500, GHS1308 (GHS1308)
- CONDOR High Visibility Vest, Yellow/Green, 2XL (53YM36)
- GASCO Calibration Gas, Helium, 552 L, CGA 580 Connection, +/-5% Accuracy, 2,200 psi Max. Pressure (552L-HELIUM)
- HILLMAN English White Construction Sign 10 in. H X 14 in. W, 6PK (842054)
- ARIAT Flame-Resistant Shirt, Navy, 2XL (10022899)
- ARIAT FR Durastretch Work Shirt, Size L (10039294)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- ARIAT FR Crew Longsleeve Tee, Navy, S (10019007)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- LAKELAND High Performance FR Hoodie, Black, XL (IHDP12ANT01-XL)
- Ariat Workwear and Protective Clothing