Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Red, 3XL
Mfr # 10015945
Zoro # G901935699
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 3XL
- Color Red
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion
Product Information
- Brand Ariat
- MFR # 10015945
- Zoro # G901935699
- UPC # 889359564940
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Minimum Chest Size | 53 in |
Maximum Waist Size | 50 in |
Sleeve Length Type | Long |
Minimum Waist Size | 48 in |
Sleeve Length | 40 1/2 in |
Size - Body Type | Tall |
Maximum Chest Size | 55 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Red, Fabric Weight 6.5 oz, Features Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 55 in, Maximum Waist Size 50 in, Minimum Chest Size 53 in, Minimum Waist Size 48 in, Moisture-Wicking Yes, Neck Style Collar, Number of Pockets 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL MILLER Fall Protection Harness, 2XL, Polyester (H5CC311023)
- THOROGOOD SHOES Size 12 Men's 6 in Work Boot Composite Work Boot, Brown (804-3236 12W)
- VIKING Open Road 150D Suit - Yellow (2900Y-S)
- ERGODYNE Ergodyne® ProFlex® 1500 Weight Lifters Style Back Support, Black, Small (11471)
- ARIAT FR Crew Longsleeve Tee, Red, L, Tall, Long (10023941)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, L (10031020)
- ARIAT FR Crew Longsleeve Tee, Tan, 2XL (10022328)
- ARIAT FR Pullover Hoodie, Men's, L (10032830)
- ARIAT FR Durastretch Work Shirt, Size M (10039228)
- ARIAT FR Button Down Shirt, Gray, 2XL (10019063)
- ARIAT Flame-Resistant Shirt, Navy, L (10018816)
- Ariat Workwear and Protective Clothing