Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Navy, L
Mfr # 10022899
Zoro # G501935891
product price: $129.95
/ea
Free Shipping & Returns
$129.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Fabric Weight 5.3 oz
- ATPV Rating 9.5 cal/sq cm
- Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop
Product Information
- Brand Ariat
- MFR # 10022899
- Zoro # G501935891
- UPC # 889359516338
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Sleeve Length | 35 1/2 in |
Maximum Chest Size | 44 in |
Minimum Chest Size | 42 in |
Maximum Waist Size | 39 in |
Sleeve Length Type | Long |
Minimum Waist Size | 35 in |
Size - Body Type | Regular |
Description
ANSI Class Not Rated, ATPV Rating 9.5 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.3 oz, Features Greater Arm Mobility Seam Construction for Maximum Range of Motion, Left Pocket Pen Slot, Permanent Colorfastness, Shoulder Mounted Gas Detector Loop, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name GlenGuard(R), Maximum Chest Size 44 in, Maximum Waist Size 39 in, Minimum Chest Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reflective Marking Tape, Solid, Orange, 1"W (RF1OR)
- DELTANA Residential Letter R Lifetime Brass 4" (RL4R-CR003)
- EPSON Printable Vinyl Label Cartridge (224VTBWPX)
- ACCUFORM OUT OF SERVICE TAGS RPPLASTIC TRS243PTM (TRS243PTM)
- ARIAT Flame-Resistant Shirt, Tan, XL (10025402)
- ARIAT FR Durastretch Work Shirt, Size L (10039398)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- ARIAT FR Durastretch Work Shirt, Size 3XL (10035433)
- ARIAT FR Durastretch Work Shirt, Size XLT (10039228)
- ARIAT FR Pullover Hoodie, Men's, L (10032829)
- ARIAT FR Hi-Vis Longsleeve Tee, Yellow, L (10025432)
- Ariat Workwear and Protective Clothing