Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Navy, L
Mfr # 10019062
Zoro # G701935707
product price: $109.95
/ea
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Color Navy
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels
Product Information
- Brand Ariat
- MFR # 10019062
- Zoro # G701935707
- UPC # 889359170301
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | L |
Sleeve Length | 35 1/2 in |
Maximum Chest Size | 44 in |
Size - Body Type | Regular |
Minimum Chest Size | 42 in |
Sleeve Length Type | Long |
Maximum Waist Size | 39 in |
Minimum Waist Size | 35 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Navy, Fabric Weight 6.5 oz, Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 44 in, Maximum Waist Size 39 in, Minimum Chest Size 42 in, Minimum Waist Size 35 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEADLINE SIGN Century Series Reversible Open/Closed Sign, Suction Mount, 13x5, Black (4246)
- DUNLOP Overboots, Mens, S, Button, Blk, PVC, PR (8602000)
- SOTERIA GLOVE Hi-Viz Watch Your Hands, Select Grain Cowhide Driver, Size: M, 12 Pairs/PK (I2032OFT/M)
- NEESE Outerwear Dura Quilt 56 Coat w/Hood-Grn-XL (56001-30-1-GRN-XL)
- ARIAT FR Durastretch Work Shirt, Size LT (10039294)
- ARIAT FR Button Down Shirt, Gray, L (10012253)
- ARIAT FR Henley Longsleeve Tee, Gray, 2XL (10013519)
- ARIAT FR Pullover Hoodie, Men's, XL (10032830)
- ARIAT FR Durastretch Work Shirt, Size L (10039398)
- ARIAT Flame-Resistant Shirt, Blue, 3XL (10013513)
- CARHARTT FR Force Cotton LS T Shirt (100235-051)
- Ariat Flame Resistant & Arc Flash Shirts