Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Gray, 4XL
Mfr # 10019063
Zoro # G601935678
product price: $119.95
/ea
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4XL
- Color Gray
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels
Product Information
- Brand Ariat
- MFR # 10019063
- Zoro # G601935678
- UPC # 889359564773
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 4XL |
Size - Body Type | Regular |
Sleeve Length Type | Long |
Maximum Chest Size | 59 in |
Minimum Chest Size | 56 in |
Sleeve Length | 38 1/2 in |
Minimum Waist Size | 53 in |
Maximum Waist Size | 55 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Gray, Fabric Weight 6.5 oz, Features Back Vent, Front Chest Zip Pocket, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Honeycomb Mesh Side Panels, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Maximum Chest Size 59 in, Maximum Waist Size 55 in, Minimum Chest Size 56 in, Minimum Waist Size 53 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TAPCO Yield Sign, 24" x 24" x 24" x .080 HIP (373-04878)
- JUSTIN ORIGINAL WORKBOOTS Western Boot, D, 12, Brown, PR (SE4300)
- NMC Danger Demolition Work In Progress Keep Out Sign (D496RB)
- RADIANS Glasses Thraxus Safety Glass-Blk/Clr (TXC1-10ID)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- ARIAT Flame-Resistant Shirt, Navy, 2XL (10018816)
- ARIAT FR Pullover Hoodie, Men's, XL (10032829)
- ARIAT Womens FR Crew Longsleeve Tee, Tan, XS (10031020)
- ARIAT FR Pullover Hoodie, Men's, 2XL (10032830)
- ARIAT Flame-Resistant Shirt, Red, L (10015945)
- CARHARTT FR Womens Force Cotton LS Crew T Shirt (102685-410)
- Ariat Workwear and Protective Clothing