Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Blue, M
Mfr # 10013513
Zoro # G601935890
product price: $99.95
/ea
Free Shipping & Returns
$99.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Color Blue
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion
Product Information
- Brand Ariat
- MFR # 10013513
- Zoro # G601935890
- UPC # 884849707272
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | M |
Sleeve Length | 34 1/2 in |
Size - Body Type | Regular |
Minimum Waist Size | 31 in |
Maximum Waist Size | 34 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Sleeve Length Type | Long |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 6.5 oz, Features Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Nylon, Maximum Chest Size 40 in, Maximum Waist Size 34 in, Minimum Chest Size 38 in, Minimum Waist Size 31 in, Moisture-Wicking Yes, Neck Style Collar
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEROS PRIDE Glove Pouch, Double, Black, Nylon (1082)
- EASTER ISLAND MERCANTILE LEGENDS BIGFOOT CROSSING CAP (LEGBFCR)
- DUPONT Disp. Lab Coat, 3XL, Tyvek 400, White, PK8 (TY212SWH3X0008G1)
- GLOBAL INDUSTRIAL Round Acrylic Convex Mirror, Indoor, 18 Dia., 160° Viewing Angle (670546)
- ARIAT FR Durastretch Work Shirt, Size L (10039295)
- ARIAT FR Crew Longsleeve Tee, Navy, XL (10022327)
- ARIAT Flame-Resistant Shirt, Red, L (10015945)
- ARIAT FR Pullover Inherent Hoodie, Men's, 2XL (10027920)
- ARIAT Flame-Resistant Shirt, Red, 2XL (10015945)
- ARIAT Womens FR Button Down Shirt, White, S (10027850)
- ARIAT FR Henley Longsleeve Tee, Navy, L (10013518)
- Ariat Flame Resistant & Arc Flash Shirts