Shop All Flame Resistant & Arc Flash Shirts
Ariat
Flame-Resistant Shirt, Blue, 3XL
Mfr # 10013513
Zoro # G401935861
Free Shipping & Returns
$109.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 3XL
- Color Blue
- Fabric Weight 6.5 oz
- ATPV Rating 8.9 cal/sq cm
- Features Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Pin Strip
Product Information
- Brand Ariat
- MFR # 10013513
- Zoro # G401935861
- UPC # 884849763933
- Country of Origin Nicaragua
- Category Flame Resistant & Arc Flash Shirts
Dimensions
Size | 3XL |
Sleeve Length | 37 1/2 in |
Size - Body Type | Regular |
Maximum Waist Size | 51 in |
Minimum Waist Size | 49 in |
Maximum Chest Size | 55 in |
Sleeve Length Type | Long |
Minimum Chest Size | 53 in |
Description
ANSI Class Not Rated, ATPV Rating 8.9 cal/sq cm, Arc Flash PPE Category 2, Collar Style Lay-Flat, Color Blue, Fabric Weight 6.5 oz, Features Button-Down Front, Greater Arm Mobility Seam Construction for Maximum Range of Motion, Pin Strip, Closure Type Buttons, Gender Men's, High-Visibility No, Flame-Resistant Shirt, Material Trade Name Cotton, Nylon, Maximum Chest Size 55 in, Maximum Waist Size 51 in, Minimum Chest Size 53 in, Minimum Waist Size 49 in, Moisture-Wicking Yes, Neck Style Collar
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EARTH EDGE Super Cushy Kneeling Pad (EE000926-05)
- RUBBER-CAL "Tulip Garden" Decorative Coir Outdoor Front Doormat, 18 x 30-Inch (10-102-006)
- ENVIROTACK&TRADE EnviroTack 24x36 30-Layer Blue Disposable Adhesive Mat (PS 2436 38 B)
- OIL-DRI Spill Kit, Universal (L90930G)
- ARIAT FR Crew Longsleeve Tee, Gray, 2XL (10022329)
- ARIAT Flame-Resistant Shirt, Blue, XL (10013513)
- ARIAT FR Crew Longsleeve Tee, Red, S (10023941)
- ARIAT Flame-Resistant Shirt, Tan, XL (10025402)
- ARIAT FR Button Down Shirt, Navy, XL, Tall, Long (10019062)
- ARIAT Womens FR Button Down Shirt, White, XL (10027850)
- VIKING Viking FR 300D Surveyor Vest Blk (3995FR-XXL)
- Ariat Workwear and Protective Clothing