Shop All Plain-Toe Work Boots and Shoes
Ariat
Athletic Shoe, C, 8, Gray, PR
Mfr # 10044427
Zoro # G509232732
product price: $124.95
/pr
Free Shipping & Returns
$124.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray/Light Blue
- Gender Women's
- Toe Type Composite
- Footwear Style Athletic Work Shoe
- Insulated No
Product Information
- Brand Ariat
- MFR # 10044427
- Zoro # G509232732
- UPC # 195696538644
- Country of Origin Bangladesh
- Category Plain-Toe Work Boots and Shoes
Dimensions
Size | 8 |
Footwear Width | C |
Width | C |
Size (PRINT) | 8 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, I/75, SD, Closure Lace Up, Chemical Resisting Sole Yes, Color Gray/Light Blue, Width C, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated No, Conductive No, Color Family Gray, Puncture Resistant Insole No, Size 8, Static Dissipative Yes, Style Number 10044427, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING Windigo Ladies Jacket, Hydro Blue, M (920HB-M)
- PIP Seamless Knits for General Duty, L, PK12 (34-500/L)
- ANSELL Hyflex Electrical Gloves, Class 00, Black, Sz 8, PR (CLASS 00 B 11)
- MSA SAFETY Calibration Cap Kit (10089321)
- ARIAT Athletic Shoe, B, 10 1/2, Gray, PR (10044427)
- ARIAT Work Boots, Plain, Mens, 7, EE, Dark Brown, PR (10002385)
- REEBOK Athltc Style Work Shoes, Comp, 7-1/2M, PR (RB186)
- REEBOK Athltc Style Work Boots, Comp, 8-1/2M, PR (RB6765)
- HONEYWELL SERVUS Knee Boots, Size 11, 15" H, Black, Plain, PR (75108/11)
- NEOS OVERSHOE Winter Boots, Mens, 13M, Buckle, Plain, PR (EXPG/XL)
- GENUINE GRIP Shoes, Men, Hook-and-Loop, Black, PR (2030-12W)
- Ariat Plain-Toe Work Boots and Shoes