Shop All Composite Toe Boots and Shoes
Ariat
Athletic Shoe, B, 6, Black, PR
Mfr # 10040324
Zoro # G909135848
product price: $119.95
/pr
Free Shipping & Returns
$119.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Composite
- Gender Women's
- Color Black/Charcoal
- Waterproof No
- Non-Marking Sole No
Product Information
- Brand Ariat
- MFR # 10040324
- Zoro # G909135848
- UPC # 195696099732
- Country of Origin Bangladesh
- Category Composite Toe Boots and Shoes
Dimensions
Size | 6 |
Footwear Width | B |
Width | B |
Size (PRINT) | 6 |
Description
Athletic Shoe, Style Family Athletic Shoe, Metatarsal Guard No, ASTM Standards Met C/75, EH, I/75, Closure Lace Up, Chemical Resisting Sole Yes, Color Black/Charcoal, Width B, Gender Women's, Heel Definition Flat Heel, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic Yes, Oil Resisting Sole Yes, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 6, Static Dissipative No, Style Number 10040324, Toe Cap Material Composite
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT A-Frame Barricade Sign, Plastic, 45 in H, 3 in L, 25 in W, White (130-WLGQ3603-WREG)
- SAS SAFETY Raven, Nitrile Disposable Gloves, Textured, 7 mil Palm, Nitrile, Powder-Free, M, 100 PK, Black (SA66517)
- MUCK BOOT CO Men's Wetland Pro Certified Snake Strike Boot (WETP900 M 110)
- ERB SAFETY Long Rain Coat, Class 3, Hi-Viz, Lime, L (62029)
- ARIAT Size 8-1/2 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Athletic Shoe, EE, 12, Black, PR (10040283)
- ARIAT Size 13 Men's Western Boot Composite Work Boot, Brown/Green (10021486)
- ARIAT Work Boots, Womens, 6-1/2, C, Slip On, Blk, PR (10011976)
- ARIAT Size 10 B Men's Western Boot Composite Work Boot, Bruin Brown (10017420)
- ARIAT Size 12 Men's Wellington Boot Composite Work Boot (10020094)
- THOROGOOD SHOES Athletic Shoe, W, 4, Black, PR (809-6110 W 4)
- Ariat Composite Toe Boots and Shoes