Shop All Gun Safes
Argos By Datum
Pistol Safe, Keyed Lock, 38 lbs, Up to 12 Pistols
Mfr # WMC-6-331208
Zoro # G0705700
product price: $548.99
/ea
Free Shipping & Returns
$548.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 38 lbs
- Lock Style Keyed Lock
- Outside Width 12 in
- Outside Height 33 in
- Outside Depth 8 in
Product Information
- Brand Argos By Datum
- MFR # WMC-6-331208
- Zoro # G0705700
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 12 in |
Outside Height | 33 in |
Outside Depth | 8 in |
Inside Width | 11.75 in |
Details
Net Weight | 38 lbs |
Lock Style | Keyed Lock |
Holds | Up to 12 Pistols |
Includes | Â Includes a foam insert to protect items stored inside. |
Material | Steel |
Item | Pistol Safe |
Color | Black |
Description
Pistol Locker,6H Key Lock,Stealth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLADIATOR Cabinet Garage Open Shelf 2Dr (GAWG28KDYG)
- AERO MANUFACTURING Premium Table, 60"W X 24"D X 35"H, W/ Adjustable Undershelf (2TG-2460)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, polypropylene, 11 in W, 3 in H, Ivory, 5 3/8 in L (QUS232IV)
- QUANTUM STORAGE SYSTEMS 40 lb Shelf Storage Bin, Polypropylene, 6 5/8 in W, 8 in H, Red, 11 5/8 in L (QSB802RD)
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- MESA SAFE CO Rifle & Gun Safe, Combination Dial, 668 lbs, 14.4 cu ft, 60 minute Fire Rating (MBF6032C)
- MESA SAFE CO Rifle & Gun Safe, Combination Dial, 502 lbs, 7.9 cu ft, 60 minute Fire Rating (MBF5922C)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 665 lbs, 14.4 cu ft, 60 minute Fire Rating, (30) Rifles (MBF6032E-P)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 22.9 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E-P)
- HOMAK MANUFACTURING Rifle & Gun Safe, Keyed Lock, 55 lbs, Up to 8 Guns (HS30120080)
- MESA SAFE CO Gun Safe, Electronic, 264 lb, 7.5 cu ft, 1/2 hr, (14) Guns (MGL14-AS-E)
- Argos By Datum Gun Safes