Shop All Gun Safes
Argos By Datum
Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols
Mfr # WMC-4-231208
Zoro # G0706489
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 27 lbs
- Lock Style Keyed Lock
- Outside Width 12 in
- Outside Height 23 in
- Outside Depth 8 in
Product Information
- Brand Argos By Datum
- MFR # WMC-4-231208
- Zoro # G0706489
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 12 in |
Outside Height | 23 in |
Outside Depth | 8 in |
Inside Width | 11.75 in |
Details
Net Weight | 27 lbs |
Lock Style | Keyed Lock |
Holds | Up to 8 Pistols |
Material | Steel |
Item | Pistol Safe |
Color | Sand |
Description
Pistol Locker,4H Key Lock,Desert Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Fire Rated Chest Safe, 0.15 cu ft, 18.3 lb, Key Lock (1101)
- FLEX-STRUT Shelf Bracket, LH, 6" (FS-5600-6L E/G)
- 80/20 Support, 45 deg., 1515-Ul x 12" (2528)
- CON-TACT BRAND CONTACT PAPER3YD18""WHITE (09F-C9953-12)
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- REMINGTON Express 34-Gun Fireproof & Waterproof Gun Safe with Electronic Lock, Graphite Satin Metallic Finish (SAR5934E)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 716 lbs, 21 cu ft, 60 minute Fire Rating, 48 Long Guns (US48-BKT-60E)
- BARSKA Rifle & Gun Safe, Biometric Lock, 62 lbs, 1.72 cu ft, Not Rated (AX11652)
- AMERICAN FURNITURE CLASSICS Gun Display Cabinet, Keyed Lock, 113 lbs, 12 Long Guns (898)
- BARSKA Rifle & Gun Safe, Biometric Lock, 106 lb, 5.5 cu ft, Not Rated (AX11898)
- SOULYI Pistol Safe, Biometric Lock, 14 lbs, .5 cu ft, Up to 4 Pistols (SSZ01MB)
- Argos By Datum Gun Safes