Shop All Gun Safes
Argos By Datum
Pistol Safe, Keyed Lock, 27 lbs, Up to 8 pistols
Mfr # WMC-4-231208
Zoro # G0706437
product price: $425.99
/ea
Free Shipping & Returns
$425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 27 lbs
- Lock Style Keyed Lock
- Outside Width 12 in
- Outside Height 23 in
- Outside Depth 8 in
Product Information
- Brand Argos By Datum
- MFR # WMC-4-231208
- Zoro # G0706437
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 12 in |
Outside Height | 23 in |
Outside Depth | 8 in |
Inside Width | 11.75 in |
Details
Net Weight | 27 lbs |
Lock Style | Keyed Lock |
Holds | Up to 8 pistols |
Material | Steel |
Item | Pistol Safe |
Color | Gray |
Description
Pistol Locker,4H Key Lock,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Add-On Unit, 4 Shelv, Blk Fnsh, 36x48x78 (BCR487A)
- PRIMELINE TOOLS Shelf Support Pegs 1/2 in. Width x 1 in. Length x 1/4 in. Diameter (8 Pack) (U 10137)
- ECONOCO 36'' Diameter Round Garment Rack, Chrome (K52WD)
- VESTIL Standard Drum Deheader (DD-9)
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- BARSKA Rifle & Gun Safe, Digital Lock, 82 lbs, 4.33 cu ft, Not Rated (AX13100)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Electronic Lock, 425 lbs, 16.5 cu ft, 30 minute Fire Rating, (24) Guns (MGL24E)
- MESA SAFE CO Fire Rated Gun Safe, Combination, 139 lb, 1.7 cu ft, 2 hr., Documents, Records and Valuables (MBF1512C)
- SPORTS AFIELD Preserve 40-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5940P)
- STALWART Stalwart 65-GG-70 Compact Portable Gun Safe Combination Lock Box (65-GG-70)
- HOMAK MANUFACTURING Rifle & Gun Safe, Keyed Lock, 55 lbs, Up to 8 Guns (HS30120080)
- Argos By Datum Gun Safes