Shop All Gun Safes
Argos By Datum
Pistol Safe, Keyed Lock, 14 lbs, Up to 2 pistols
Mfr # WMC-1-059511
Zoro # G0706312
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 14 lbs
- Lock Style Keyed Lock
- Outside Width 9.5 in
- Outside Height 5 in
- Outside Depth 11 in
Product Information
- Brand Argos By Datum
- MFR # WMC-1-059511
- Zoro # G0706312
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 9.5 in |
Outside Height | 5 in |
Outside Depth | 11 in |
Inside Width | 9 in |
Details
Net Weight | 14 lbs |
Lock Style | Keyed Lock |
Holds | Up to 2 pistols |
Includes | Â Includes a foam insert to protect items stored inside. |
Material | Steel |
Item | Pistol Safe |
Color | Gray |
Description
Pistol Locker,Key Lock,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 10 lb Hang & Stack Storage Bin, Plastic, 4 1/8 in W, 3 in H, Red, 5 3/8 in L (30210RED)
- MOLDED FIBERGLASS Gray Fiberglass Lid (8870085136)
- QUANTUM STORAGE SYSTEMS Modular Stacking Basket (1448BC)
- MADISON Tape Level Indicator, 30.82In, Brass Stem (TL4569-10361)
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 22.9 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E-P)
- SENTRY SAFE Pistol Safe, Electronic Lock, 11.9 lbs, 0.08 cu ft, Not Rated, Pistol (QAP1E)
- BARSKA Pistol Safe, Digital Lock, 8.6 lbs, Not Rated, Pistol (AX13094)
- SPORTS AFIELD Haven 48-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5942HX)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 375 lbs, 30 minute Fire Rating, 24 Long Guns (CN24-BKT-FE-DP)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Electronic Lock, 425 lbs, 16.5 cu ft, 30 minute Fire Rating, (24) Guns (MGL24E)
- Argos By Datum Gun Safes