Shop All Gun Safes
Argos By Datum
Pistol Safe, Keyed Lock, 14 lbs, Up to 2 pistols
Mfr # WMC-1-059511
Zoro # G0706163
product price: $178.99
/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 14 lbs
- Lock Style Keyed Lock
- Outside Width 9.5 in
- Outside Height 5 in
- Outside Depth 11 in
Product Information
- Brand Argos By Datum
- MFR # WMC-1-059511
- Zoro # G0706163
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 9.5 in |
Outside Height | 5 in |
Outside Depth | 11 in |
Inside Width | 9 in |
Details
Net Weight | 14 lbs |
Lock Style | Keyed Lock |
Holds | Up to 2 pistols |
Includes | Â Includes a foam insert to protect items stored inside. |
Material | Steel |
Item | Pistol Safe |
Color | Tan |
Description
Pistol Locker,Key Lock,Desert Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SALSBURY INDUSTRIES Wardrobe Locker, 38-1/4" W, 18" D, 74" H, (3) Wide, (6) Openings, Blue (92368BL-U)
- MESA SAFE CO Drop Slot Depository Safe, with Dual Keyed 20 lb, 0.2 cu ft, Steel (MUC1K)
- DURHAM MFG Compartment Drawer Insert with 12 compartments, Polypropylene, 2" H x 13-3/8 in W (229-95-12-IND)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 48 in W, 51 in H, 3 Shelves, Black (S4824x3)
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- BARSKA Rifle & Gun Safe, Biometric Lock, 66 lbs, 1.8 cu ft, Not Rated, (4) Rifles (AX12760)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 375 lbs, 30 minute Fire Rating, 24 Long Guns (CN24-BKT-FE-DP)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 716 lbs, 21 cu ft, 60 minute Fire Rating, 48 Long Guns (US48-BKT-60E)
- BARSKA Rifle & Gun Safe, Biometric Lock, 82 lbs, 4.3 cu ft, Not Rated, (2) Guns, (5) Rifles (AX12752)
- BARSKA Rifle & Gun Safe, Biometric Lock, 139 lbs, 16 Rifles (AX13378)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 22.9 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E-P)
- Argos By Datum Gun Safes