Shop All Gun Safes
Argos By Datum
Pistol Safe, Hasp Lock, 38 lbs, Up to 12 Pistols
Mfr # WMC-6-331208H
Zoro # G0706741
product price: $571.99
/ea
Free Shipping & Returns
$571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 38 lbs
- Lock Style Hasp Lock
- Outside Width 12 in
- Outside Height 33 in
- Outside Depth 8 in
Product Information
- Brand Argos By Datum
- MFR # WMC-6-331208H
- Zoro # G0706741
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 12 in |
Outside Height | 33 in |
Outside Depth | 8 in |
Inside Width | 11.75 in |
Details
Net Weight | 38 lbs |
Lock Style | Hasp Lock |
Holds | Up to 12 Pistols |
Material | Steel |
Item | Pistol Safe |
Color | Gray |
Description
Pistol Locker,6H Hasp Lock,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLAMBEAU Compartment Box with 5 compartments, Plastic, 1 5/16 in H x 2-15/16 in W (T155)
- HALLOWELL Wardrobe Locker, 15 in W, 15 in D, 48 in H, (1) Tier, (1) Wide, Yellow (HKL151548-1TY)
- KNAPE & VOGT White Steel Bracket 16 Ga. 10-1/2 in. L 225 lb (182 WH 10.5)
- TENNSCO Acc. Support, 1-3/16Wx30Dx1-5/16H, Gray, PR (WBSR-30)
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- SPORTS AFIELD Preserve 32-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5932P)
- MESA SAFE CO Fire Rated Gun Safe, Combination, 139 lb, 1.7 cu ft, 2 hr., Documents, Records and Valuables (MBF1512C)
- BARSKA Rifle & Gun Safe, Biometric Lock, 106 lb, 5.5 cu ft, Not Rated (AX11898)
- MESA SAFE CO Rifle & Gun Safe, Combination Dial, 502 lbs, 7.9 cu ft, 60 minute Fire Rating (MBF5922C)
- HOMAK MANUFACTURING Rifle & Gun Safe, Tubular Lock, 108 lbs, 8 Firearms, Ammo, Other Valuables (HS30136028)
- BARSKA Pistol Safe, Digital Lock, 8.6 lbs, Not Rated, Pistol (AX13094)
- Argos By Datum Gun Safes