Shop All Gun Safes
Argos By Datum
Pistol Safe, Hasp Lock, 38 lbs, Up to 12 Pistols
Mfr # WMC-6-331208H
Zoro # G0706638
product price: $543.99
/ea
Free Shipping & Returns
$543.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 38 lbs
- Lock Style Hasp Lock
- Outside Width 12 in
- Outside Height 33 in
- Outside Depth 8 in
Product Information
- Brand Argos By Datum
- MFR # WMC-6-331208H
- Zoro # G0706638
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 12 in |
Outside Height | 33 in |
Outside Depth | 8 in |
Inside Width | 11.75 in |
Details
Net Weight | 38 lbs |
Lock Style | Hasp Lock |
Holds | Up to 12 Pistols |
Material | Steel |
Item | Pistol Safe |
Color | Black |
Description
Pistol Locker,6H Hasp Lock,Stealth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Open Head Transport Drum, Polyethylene, 55 gal, Unlined, White (POLY55OHNATFIT)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 4 in H, Blue, 23 5/8 in L (30164BLUE)
- VESTIL Manual Cylinder Lifter, 10" dia. (CYL-M-10)
- QUANTUM STORAGE SYSTEMS Nesting Parts Bin, 10-1/4"X7-1/2"X6", Black (NPB1076BK)
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- BARSKA Rifle & Gun Safe, Digital Lock, 82 lbs, 4.33 cu ft, Not Rated (AX13100)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 665 lbs, 14 cu ft, 60 minute Fire Rating (MBF6032E)
- REMINGTON Express 34-Gun Fireproof & Waterproof Gun Safe with Electronic Lock, Graphite Satin Metallic Finish (SAR5934E)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 329 lbs, 6.6 cu ft, 30 minute Fire Rating, (14) Guns (MGL14-AS-C)
- BARSKA Rifle & Gun Safe, Biometric Lock, 106 lb, 5.5 cu ft, Not Rated (AX11898)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 21.1 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E)
- Argos By Datum Gun Safes