Shop All Gun Safes
Argos By Datum
Pistol Safe, Hasp Lock, 27 lbs, Up to 8 Pistols
Mfr # WMC-4-231208H
Zoro # G0706498
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 27 lbs
- Lock Style Hasp Lock
- Outside Width 12 in
- Outside Height 23 in
- Outside Depth 8 in
Product Information
- Brand Argos By Datum
- MFR # WMC-4-231208H
- Zoro # G0706498
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 12 in |
Outside Height | 23 in |
Outside Depth | 8 in |
Inside Width | 11.75 in |
Details
Net Weight | 27 lbs |
Lock Style | Hasp Lock |
Holds | Up to 8 Pistols |
Material | Steel |
Item | Pistol Safe |
Color | Black |
Description
Pistol Locker,4H Hasp Lock,Stealth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECONOCO Garment Rack Cover & Support Bars (PT2464)
- HOME BASICS 10 Piece Velvet Hanger, Turquoise (FH01145)
- 80/20 T-Slotted Extrusion, 10S, 72 Lx2 In H (1020-72)
- QUANTUM STORAGE SYSTEMS 150 lb Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Clear, 23 7/8 in L (QUS950CL)
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- BARSKA Rifle & Gun Safe, Biometric Lock, 139 lbs, 16 Rifles (AX13378)
- STALWART Stalwart 65-HG-60 Quick Access Gun Safe with Electronic Lock (65-HG-60)
- MESA SAFE CO Rifle & Gun Safe, Combination Dial, 668 lbs, 14.4 cu ft, 60 minute Fire Rating (MBF6032C)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 375 lbs, 30 minute Fire Rating, 24 Long Guns (CN24-BKT-FE-DP)
- HOMAK MANUFACTURING Rifle & Gun Safe, Keyed Lock, 55 lbs, Up to 8 Guns (HS30120080)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 21.1 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E)
- Argos By Datum Gun Safes