Shop All Gun Safes
Argos By Datum
Pistol Safe, Hasp Lock, 27 lbs, Up to 8 Pistols
Mfr # WMC-4-231208H
Zoro # G0706461
product price: $396.99
/ea
Free Shipping & Returns
$396.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 27 lbs
- Lock Style Hasp Lock
- Outside Width 12 in
- Outside Height 23 in
- Outside Depth 8 in
Product Information
- Brand Argos By Datum
- MFR # WMC-4-231208H
- Zoro # G0706461
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 12 in |
Outside Height | 23 in |
Outside Depth | 8 in |
Inside Width | 11.75 in |
Details
Net Weight | 27 lbs |
Lock Style | Hasp Lock |
Holds | Up to 8 Pistols |
Material | Steel |
Item | Pistol Safe |
Color | Sand |
Description
Pistol Locker,4H Hasp Lock,Desert Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Machine Table, 10,000 lb., 30"Dx36"Wx36"H (MTH2-3036-36)
- POWERBLANKET Powerblanket Lite Insulated Drum Heater For 15 Gallon Drum, 145F Fixed Temp, 120V (PBL15)
- BOSTONTEC Steel Shelf Divider, 8"h x 12"d (for SH1230 and SH1530), GRY (DIV1215 - G)
- GLOBAL INDUSTRIAL Emergency Preparedness Cabinet, Counter Height, 36Wx24Dx42H, Orange (298681)
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- BUFFALO OUTDOORS Pistol Safe, Digital Lock, 12 lbs, .57 cu ft, 1 Pistol (PPSFB)
- HOMAK MANUFACTURING Rifle & Gun Safe, Keyed Lock, 55 lbs, Up to 8 Guns (HS30120080)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Electronic Lock, 425 lbs, 16.5 cu ft, 30 minute Fire Rating, (24) Guns (MGL24E)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 551 lbs, 7.6 cu ft, 60 minute Fire Rating (MBF5922E)
- SPORTS AFIELD Haven 48-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5942HX)
- HOMAK MANUFACTURING Rifle & Gun Safe, Tubular Lock, 108 lbs, 8 Firearms, Ammo, Other Valuables (HS30136028)
- Argos By Datum Gun Safes