Shop All Gun Safes
Argos By Datum
Pistol Safe, Hasp Lock, 14 lbs, Up to 2 pistols
Mfr # WMC-1-059511H
Zoro # G0706428
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 14 lbs
- Lock Style Hasp Lock
- Outside Width 9.5 in
- Outside Height 5 in
- Outside Depth 11 in
Product Information
- Brand Argos By Datum
- MFR # WMC-1-059511H
- Zoro # G0706428
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 9.5 in |
Outside Height | 5 in |
Outside Depth | 11 in |
Inside Width | 9 in |
Details
Net Weight | 14 lbs |
Lock Style | Hasp Lock |
Holds | Up to 2 pistols |
Includes | Â Includes a foam insert to protect items stored inside. |
Material | Steel |
Item | Pistol Safe |
Color | Black |
Description
Pistol Locker,Hasp Lock,Stealth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelving, 24"X24"X54", Black Epoxy (WR54-2424BK)
- GREENE MANUFACTURING Cabinet Shop Desk, 54" H, Charcoal Gray (CBX-101DP.P)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- 80/20 Black 15 S Square Tri Corner (4442-BLACK)
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- MESA SAFE CO Gun Safe, Electronic, 264 lb, 7.5 cu ft, 1/2 hr, (14) Guns (MGL14-AS-E)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 442 lbs, 14.6 cu ft, 40 minute Fire Rating, 30 Long Guns (FDM30-BKT-40E)
- BARSKA Rifle & Gun Safe, Biometric Lock, 139 lbs, 9.4 cu ft, Documents, Records, Valuables and Firearms (AX11780)
- BARSKA Rifle & Gun Safe, Biometric Lock, 82 lbs, 4.3 cu ft, Not Rated, (2) Guns, (5) Rifles (AX12752)
- BARSKA Rifle & Gun Safe, Biometric Lock, 139 lbs, 16 Rifles (AX13378)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 375 lbs, 30 minute Fire Rating, 24 Long Guns (CN24-BKT-FE-DP)
- Argos By Datum Gun Safes