Shop All Gun Safes
Argos By Datum
Pistol Safe, Hasp Lock, 14 lbs, Up to 2 pistols
Mfr # WMC-1-059511H
Zoro # G0706139
product price: $161.99
/ea
Free Shipping & Returns
$161.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Net Weight 14 lbs
- Lock Style Hasp Lock
- Outside Width 10 in
- Outside Height 5 in
- Outside Depth 11 in
Product Information
- Brand Argos By Datum
- MFR # WMC-1-059511H
- Zoro # G0706139
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 10 in |
Outside Height | 5 in |
Outside Depth | 11 in |
Inside Width | 9 in |
Details
Net Weight | 14 lbs |
Lock Style | Hasp Lock |
Holds | Up to 2 pistols |
Includes | Includes a foam insert to protect items stored inside. |
Material | Steel |
Item | Pistol Safe |
Color | Gray |
Description
Pistol Locker,Hasp Lock,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK Embrey Steel Bracket, Unfinished 2"W x 16"D x 6 1/2"H (BKTM02X16X06EBCRS)
- SENTRY SAFE 2 cu ft, 124.8 lbs, UL-1 Hour/1700°F Fire Rating Fire Rating (SFW205CWB)
- METRO Wire Shelf, 18"D x 42"W, Chrome (1842BR)
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 36 in W, 72 in H, 24" D, 156 Bins (3501-DLP-60DR11-96-2S1795)
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 329 lbs, 6.6 cu ft, 30 minute Fire Rating, (14) Guns (MGL14-AS-C)
- BARSKA Rifle & Gun Safe, Biometric Lock, 139 lbs, 16 Rifles (AX13378)
- BARSKA Rifle & Gun Safe, Biometric Lock, 62 lbs, 1.72 cu ft, Not Rated (AX11652)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 425 lbs, 16.5 cu ft, 30 minute Fire Rating (MGL24C)
- STALWART Stalwart 65-HG-60 Quick Access Gun Safe with Electronic Lock (65-HG-60)
- SPORTS AFIELD Preserve 40-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5940P)
- Argos By Datum Gun Safes