Shop All Gun Safes
Argos By Datum
Pistol Safe, Digital Lock, 38 lbs, Up to 12 Pistols
Mfr # WMC-6-331208C
Zoro # G0706513
product price: $1,920.99
/ea
Free Shipping & Returns
$1,920.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 38 lbs
- Lock Style Digital Lock
- Outside Width 12 in
- Outside Height 33 in
- Outside Depth 8 in
Product Information
- Brand Argos By Datum
- MFR # WMC-6-331208C
- Zoro # G0706513
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 12 in |
Outside Height | 33 in |
Outside Depth | 8 in |
Inside Width | 11.75 in |
Details
Net Weight | 38 lbs |
Lock Style | Digital Lock |
Holds | Up to 12 Pistols |
Material | Steel |
Item | Pistol Safe |
Color | Gray |
Description
Pistol Locker,6H Digital Lock,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 6 in H, Red, 23 5/8 in L (30014RED)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 36 in W, 78 in H, Stationary (HDJC243678-4S95)
- HALLOWELL Additional Shelf, Cold Rolled Steel, PK5 (5138-3618-5PL)
- GLOBAL INDUSTRIAL Shop Desk 34-1/2W x 30D x 38 to 42-1/2H With Pigeonhole Compartments, Gray (254635GY)
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- SPORTS AFIELD Preserve 32-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5932P)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 425 lbs, 16.5 cu ft, 30 minute Fire Rating (MGL24C)
- BARSKA Rifle & Gun Safe, Biometric Lock, 82 lbs, 4.3 cu ft, Not Rated, (2) Guns, (5) Rifles (AX12752)
- MESA SAFE CO Rifle & Gun Safe, Combination Dial, 502 lbs, 7.9 cu ft, 60 minute Fire Rating (MBF5922C)
- BARSKA Rifle & Gun Safe, Biometric Lock, 66 lbs, 1.8 cu ft, Not Rated, (4) Rifles (AX12760)
- BARSKA Rifle & Gun Safe, Biometric Lock, 106 lb, 5.5 cu ft, Not Rated (AX11898)
- Argos By Datum Gun Safes