Shop All Gun Safes
Argos By Datum
Pistol Safe, Digital Lock, 38 lbs, Up to 12 Pistols
Mfr # WMC-6-331208C
Zoro # G0706452
Free Shipping & Returns
$1,757.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 38 lbs
- Lock Style Digital Lock
- Outside Width 12 in
- Outside Height 33 in
- Outside Depth 8 in
Product Information
- Brand Argos By Datum
- MFR # WMC-6-331208C
- Zoro # G0706452
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 12 in |
Outside Height | 33 in |
Outside Depth | 8 in |
Inside Width | 11.75 in |
Details
Net Weight | 38 lbs |
Lock Style | Digital Lock |
Holds | Up to 12 Pistols |
Material | Steel |
Item | Pistol Safe |
Color | Sand |
Description
Pistol Locker,6H Digi Lock,Sand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 13 in W, 12 1/8 in H, Blue, 19 1/2 in L (SN2013-12 BLUE)
- HALLOWELL Bench Pedestal, H 15-7/8, Steel, Parchment (4805PT)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 22 3/8 in L, 17 3/8 in W, 8 in H (33228RED)
- BOSTONTEC Electric Height Adjust Workbench, 30"d X 48"w, 1,200 lb cap, Laminate Top, w/Casters, Gray (PBH3048-FD30I-3M3048 - G)
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 495 lbs, 20 cu ft, 30 minute Fire Rating, (36) Guns (MGL36C)
- REMINGTON Express 44-Gun Fireproof & Waterproof Gun Safe with Electronic Lock, Graphite Satin Metallic Finish (SAR5944E)
- FLEMING SUPPLY Pistol Safe, Digital Lock, 9.96 lbs, Pistol, Valuables (577659XDE)
- STALWART Stalwart 65-GG-70 Compact Portable Gun Safe Combination Lock Box (65-GG-70)
- BARSKA Rifle & Gun Safe, Biometric Lock, 106 lb, 5.5 cu ft, Not Rated (AX11898)
- HOMAK MANUFACTURING Rifle & Gun Safe, Tubular Lock, 108 lbs, 8 Firearms, Ammo, Other Valuables (HS30136028)
- Argos By Datum Gun Safes