Shop All Gun Safes
Argos By Datum
Pistol Safe, Digital Lock, 27 lbs, Up to 8 pistols
Mfr # WMC-4-231208C
Zoro # G0706297
product price: $1,363.99
/ea
Free Shipping & Returns
$1,363.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 27 lbs
- Lock Style Digital Lock
- Outside Width 12 in
- Outside Height 23 in
- Outside Depth 8 in
Product Information
- Brand Argos By Datum
- MFR # WMC-4-231208C
- Zoro # G0706297
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 12 in |
Outside Height | 23 in |
Outside Depth | 8 in |
Inside Width | 11.75 in |
Details
Net Weight | 27 lbs |
Lock Style | Digital Lock |
Holds | Up to 8 pistols |
Material | Steel |
Item | Pistol Safe |
Color | Sand |
Description
Pistol Locker,4H Digi Lock,Sand
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AT-A-GLANCE Leak Gauge, Tank, 64 In, 2 In NPT (K-2-64)
- BOSTONTEC Wire Harness Frame, Electric Height Adjust, Manual 0 to 90 Degree Tilt, 36"d x 72"w, 350 lb cap, PLT (PHF3672 - P)
- STERILITE Storage Tote, Green, Polypropylene, 32 1/2 in L, 19 3/4 in W, 18 5/8 in H, 35 gal Volume Capacity (19453V04)
- 80/20 Centered 5/16-18 Economy T-Nut, 30 S (30-3789)
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- FLEMING SUPPLY Pistol Safe, Digital Lock, 9.96 lbs, Pistol, Valuables (577659XDE)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 329 lbs, 6.6 cu ft, 30 minute Fire Rating, (14) Guns (MGL14-AS-C)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 665 lbs, 14.4 cu ft, 60 minute Fire Rating, (30) Rifles (MBF6032E-P)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 375 lbs, 30 minute Fire Rating, 24 Long Guns (CN24-BKT-FE-DP)
- SPORTS AFIELD Preserve 32-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5932P)
- SPORTS AFIELD Haven 48-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5942HX)
- Argos By Datum Gun Safes