Shop All Gun Safes
Argos By Datum
Pistol Safe, Digital Lock, 14 lbs, Up to 2 pistols
Mfr # WMC-1-059511C
Zoro # G0705807
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 14 lbs
- Lock Style Digital Lock
- Outside Width 10 in
- Outside Height 5 in
- Outside Depth 11 in
Product Information
- Brand Argos By Datum
- MFR # WMC-1-059511C
- Zoro # G0705807
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 10 in |
Outside Height | 5 in |
Outside Depth | 11 in |
Inside Width | 9 in |
Details
Net Weight | 14 lbs |
Lock Style | Digital Lock |
Holds | Up to 2 pistols |
Includes | Â Includes a foam insert to protect items stored inside. |
Material | Steel |
Item | Pistol Safe |
Color | Gray |
Description
Pistol Locker,Digital Lock,Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIBILT SHELVING SYSTEMS Wire Shelf, Chrome, 21x72 (2172CH)
- WALL CONTROL Pegboard Panel, Round 1/4 in Holes, 1 in Hole Spacing, 32 in H x 48 in W x 3/4 in D, White (35-P-3248WH)
- ZORO SELECT 1.5 mil Clear Pallet Cover, 51 in W, 49 in D, 85 in L (2EWH6)
- ZORO SELECT Structural Pipe Fitting, Slip-On Cross, Cast Iron, 1.5 in Pipe Size, 50000 lb Tensile Strength (4NXV6)
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- BARSKA Rifle & Gun Safe, Biometric Lock, 139 lbs, 9.4 cu ft, Documents, Records, Valuables and Firearms (AX11780)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 716 lbs, 21 cu ft, 60 minute Fire Rating, 48 Long Guns (US48-BKT-60E)
- SPORTS AFIELD Preserve 60-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA7240P)
- AMERICAN FURNITURE CLASSICS Rifle & Gun Safe, Keyed Lock, 72 lbs, 5 Long Guns (905)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 882 lbs, 21.1 cu ft, 60 minute Fire Rating, (42) Rifles (MBF7236E)
- SPORTS AFIELD Haven 36-Gun Fire and Waterproof Electronic Lock Gun Safe, Metal Gray Gloss Metallic Finish (SA5930HX)
- Argos By Datum Gun Safes