Shop All Gun Safes
Argos By Datum
Pistol Safe, Digital Lock, 14 lbs, Up to 2 pistols
Mfr # WMC-1-059511C
Zoro # G0705691
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 14 lbs
- Lock Style Digital Lock
- Outside Width 9.5 in
- Outside Height 5 in
- Outside Depth 11 in
Product Information
- Brand Argos By Datum
- MFR # WMC-1-059511C
- Zoro # G0705691
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 9.5 in |
Outside Height | 5 in |
Outside Depth | 11 in |
Inside Width | 9 in |
Details
Net Weight | 14 lbs |
Lock Style | Digital Lock |
Holds | Up to 2 pistols |
Includes | Â Includes a foam insert to protect items stored inside. |
Material | Steel |
Item | Pistol Safe |
Color | Black |
Description
Pistol Locker,Digital Lock,Stealth
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRON HORSE Boltless Shelving Unit, 18"D x 36"W x 72"H, 5 Shelves, Steel (20996)
- HUSKY RACK & WIRE Decking Galvanized Wire 52" x 36", 3250 lb. Capacity (3652A3)
- CONVENIENCE CONCEPTS 17.5 in x 12 in x 15 in Variegated Rectangle Polyester Storage Bin, Cream, Large (HI2567490)
- FLAMBEAU Compartment Box with 6 compartments, Plastic, 1 3/16 in H x 2-5/8 in W (T220)
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- BUFFALO OUTDOORS Pistol Safe, Digital Lock, 12 lbs, .57 cu ft, 1 Pistol (PPSFB)
- SENTRY SAFE Pistol Safe, Electronic Lock, 11.9 lbs, 0.08 cu ft, Not Rated, Pistol (QAP1E)
- MESA SAFE CO Fire Rated Rifle & Gun Safe, Combination Dial, 264 lbs, 7.5 cu ft, 30 minute Fire Rating, (14) Guns (MGL14C)
- LIBERTY SAFE Rifle & Gun Safe, Electronic Lock, 660 lbs, 75 minute Fire Rating, 30 Long Guns (PS30-WTPG-75E)
- MESA SAFE CO Rifle & Gun Safe, Electronic Lock, 551 lbs, 7.6 cu ft, 60 minute Fire Rating (MBF5922E)
- SOULYI Pistol Safe, Biometric Lock, 14 lbs, .5 cu ft, Up to 4 Pistols (SSZ01MB)
- Argos By Datum Gun Safes