Shop All Gun Safes
Argos By Datum
Pistol Safe, Digital Lock, 14 lbs, Up to 2 pistols
Mfr # WMC-1-059511C
Zoro # G0705682
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Net Weight 14 lbs
- Lock Style Digital Lock
- Outside Width 9.5 in
- Outside Height 5 in
- Outside Depth 11 in
Product Information
- Brand Argos By Datum
- MFR # WMC-1-059511C
- Zoro # G0705682
- Country of Origin United States
- Category Gun Safes
Dimensions
Outside Width | 9.5 in |
Outside Height | 5 in |
Outside Depth | 11 in |
Inside Width | 9 in |
Details
Net Weight | 14 lbs |
Lock Style | Digital Lock |
Holds | Up to 2 pistols |
Includes | Â Includes a foam insert to protect items stored inside. |
Material | Steel |
Item | Pistol Safe |
Color | Tan |
Description
Pistol Locker,Digital Lock,Desert Sand
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Extra-Heavy Duty Bin Cabinet, 48 in W, 72 in H, 24" D, 6 Bins (EMDC-482472-6B-3S-95)
- QUEST MFG Single-Sided Slide-Out Vented Shelf with Adjustable Rails, 19" x 26"-37D, Black (ES0119-0123)
- DURHAM MFG Compartment Drawer Insert with 20 compartments, Polypropylene, 3" H x 18 in W (124-95-20-IND)
- PEET Safe Dehumidifier (M10-6)
- ARGOS BY DATUM Pistol Safe, Keyed Lock, 27 lbs, Up to 8 Pistols (WMC-4-231208)
- STALWART Stalwart 65-GG-70 Compact Portable Gun Safe Combination Lock Box (65-GG-70)
- SOULYI Pistol Safe, Biometric Lock, 14 lbs, .5 cu ft, Up to 4 Pistols (SSZ01MB)
- SOULYI Pistol Safe, Biometric Lock, 14 lbs, .5 cu ft, Up to 4 Pistols (SSZ01FB)
- STALWART Stalwart 65-HG-60 Quick Access Gun Safe with Electronic Lock (65-HG-60)
- SPORTS AFIELD Preserve 32-Gun Fire and Waterproof Gun Safe with Electronic Lock, Black Textured Gloss (SA5932P)
- BARSKA Rifle & Gun Safe, Digital Lock, 82 lbs, 4.33 cu ft, Not Rated (AX13100)
- Argos By Datum Gun Safes