Shop All Pet Grooming & Health
Arf Pets
Pet Car Seat, Dog Booster Safety Seat with Adjustable Straps
Mfr # APBSTRST
Zoro # G803327509
product price: $54.99
/ea
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Arf Pets
- MFR # APBSTRST
- Zoro # G803327509
- UPC # 840102192940
- Country of Origin China
- Category Pet Grooming & Health
Description
Protect your pooch on road trips with a safety car seat! Secure your furry best friend’s safety every time they ride with you. The Arf Pets Car Booster Seat provides comfortable protection for your pet, making them feel safer and happier. With its raised solid foam seat, the booster gives Fido a real treat—a better view out the car windows. What dog doesn’t love that? And by keeping your four-footed passenger safely contained in his comfy seat, your car’s interior stays free from all that dog hair. The booster seat from Arf features a sturdy frame, added traction on the bottom to prevent slipping while you’re driving and a durable solid foam base. Your pet will love snuggling into the plush, reversible lining designed for ultimate comfort. Plus, it’s easy to remove for washing. For added convenience, the booster seat boasts a side pocket handy for storing leashes and other small items. Boost the safety and fun of road tripping for your pet with an Arf Pets Car Booster Seat in your cart today!
What You Get: 1 x Arf Pets Car Booster Seat Built-in pocket and tether strap A safer ride for you and your pet.
Specs & Details Size: 15”x16”x14” Fits most dogs up to 30 lbs. Color: tan exterior, animal print interior How to Enjoy Place booster seat in either the back or front of your vehicle Thread vehicle’s seat belt through loops on back of the booster seat Secure adjustable head rest strap around the head rest and buckle Place pet in seat and secure built-in tether strap to collar or harness See Chichi enjoy the ride!
What You Get: 1 x Arf Pets Car Booster Seat Built-in pocket and tether strap A safer ride for you and your pet.
Specs & Details Size: 15”x16”x14” Fits most dogs up to 30 lbs. Color: tan exterior, animal print interior How to Enjoy Place booster seat in either the back or front of your vehicle Thread vehicle’s seat belt through loops on back of the booster seat Secure adjustable head rest strap around the head rest and buckle Place pet in seat and secure built-in tether strap to collar or harness See Chichi enjoy the ride!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS Pressure Washer 3/8 Inch MNPT Brass Coupler 2700 PSI (PW7141)
- OREGON Semi-Chsl Chain, 3/8"Ptch, .050"Gg, 72Lnk (72DPX084G)
- A & I PRODUCTS Micro-Rib V-Belt (49") 21.2" x4" x1" (A-490K6)
- MTD Lens-2 Style (731-06042)
- ARF PETS Wood Dog Stairs, 4 Levels Height Adjustment Wide Pet Steps, Foldable, White (APSTPSWH)
- ARF PETS Free Standing Wood Dog Gate with Walk Through Door, Expands Up to 80" Wide, 31.5" High (APDGWD4P)
- ARF PETS Foldable Wood Dog Stairs, 4 Levels Height Adjustment Wide Pet Steps for Dogs and Cats (APSTPS)
- ARF PETS Support for for The Free Standing Wood Dog Gate - Set of 2 Feet (APSPT2)
- ARF PETS Freestanding Dog Gate with Walk Through Door, 4 Pannel, Expands Up to 80" Wide, 31.5" High (APDGWD4PWH)
- GRAIN VALLEY DOG SUPPLY Portable Long Range Antenna - Hot Pink Handle (GVLRAnt-Pnk)
- HEALTHY BREEDS Healthy Breeds 840235156123 Cane Corso Z-Flex Max Dog Hip & Joint Support - 180 Count (840235156123)
- Arf Pets Pet Grooming & Health