Shop All Pet Beds
Arf Pets
Microwavable Pet Heating Pad, Self Warming Cat Mat, Cozy Cover- Cushion is Included
Mfr # APMICWRM
Zoro # G903327485
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Have a warm spot for your pets? Show them! The snow is falling and friends are calling yoo-hoo. It’s the time of year when you have lots of parties and family events to go to, which means your best bud has to stay home alone. Luckily, the Arf Pets Warming Pet Pad can help keep them warm and cozy until you get back. Just pop the 8” x 8” pad into the microwave for a few minutes, and they’ll enjoy a comfy cushion that stays warm for up to 8 hours. Thanks to the safe gel heat source, there are no wires for your pet to chew through or toxic materials to worry about. Best of all, the pad’s squishy texture and soft fleece liner are sure to make this your pet’s favorite place to cuddle up for a long winter nap.
What You Get: 1 x gel-based heating pad 1 x removable, washable fleece liner User guide
Specs & Details: Dimensions: 8” x 8” Liner material: Fleece Heating pad material: Gel How to Enjoy Remove fleece lining before warming up the pad Pop the pad onto a plate and into the microwave following instructions Remove from microwave and test temperature with your hand Replace fleece lining and settle into your pet’s favorite spot Recommended to place on your pet’s favorite bed Watch your little one settle in for a good nap!
What You Get: 1 x gel-based heating pad 1 x removable, washable fleece liner User guide
Specs & Details: Dimensions: 8” x 8” Liner material: Fleece Heating pad material: Gel How to Enjoy Remove fleece lining before warming up the pad Pop the pad onto a plate and into the microwave following instructions Remove from microwave and test temperature with your hand Replace fleece lining and settle into your pet’s favorite spot Recommended to place on your pet’s favorite bed Watch your little one settle in for a good nap!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOGO BRANDS WA State Quad Chair (238-13Q)
- NUVO IRON 45 in x 68 in DIAMOND TOPPED ORNAMENTAL IRON GATE (GGI0441/RG02/AG03)
- CONTINENTAL Pressure Washer Hose, 1/4" ID x 25 ft. (20023677)
- NATURE SPRING 1918 Nature Spring | Skidding Swivel Tongs | 17 Inch | Red (988223JYI)
- ARF PETS Dog Self Cooling Bed Pet Bed – Foam Based Bolster Bed for Extra Comfort, 26" x 40" (APCLBL)
- ARF PETS Dog Self Cooling Bed Pet Bed – Foam Based Bolster Bed for Extra Comfort, 20" x 30" (APCLBS)
- ARF PETS Pet Dog Self Cooling Mat Pad for Kennels, Crates and Beds 27x43 (APCLPD0127)
- ARF PETS Wall-Mounted Wooden Cat Perch Shelf (APCTPRCH)
- ARF PETS Cat Step House – Wooden Pet Stairs w/ 3 Nonslip Steps, Built-in House for Dogs and Cats (APSTPSHS)
- ARF PETS Dog Self Cooling Bed Pet Bed – Foam Based Bolster Bed for Extra Comfort, 22" x 35" (APCLBM)
- PET ADOBE Indoor Cat Pet Bed Cave with Removable Cushion Pad for Cats/Small Animals | Gray/Black Animal Print (857996PMM)
- Arf Pets Pet Beds