Shop All Squeegees
Arettsales
ArettSales U42 921061 10 in. Professional Unger Combi Squeegee & Scrubber - Multi Color
Mfr # U42 921061
Zoro # G103873430
product price: $35.75
/ea
$35.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Arettsales
- MFR # U42 921061
- Zoro # G103873430
- UPC # 761475921060
- Country of Origin China
- Category Squeegees
Description
We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.
Features- For commercial and residential use
- Works faster
- Excellent absorption from the soft pile scrubber
- Compatible with the unger connect & clean system
- Color: Multi Color
- Material: Micro-fiber
- Size: 10"
- Weight: 12.70 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Blue Cloth Reuseable Filter, w/Clamp Ring, Dry, Reusable (25-1201)
- COLLIER MFG. 64OZ RTS Out Cleaner (6430S)
- ZEP Liquid Glass Cleaner, 1 gal., Blue, Pleasant, Plastic Spray bottle, 4 PK (ZU1120128)
- BOUNTY Select-a-Size Kitchen Roll Paper Towels, 2-Ply, 5.9 x 11, White, 90 Sheets/Double Roll, 12PK (08664)
- VIKAN VIKAN White 16" Floor Squeegee (71405)
- GORDON BRUSH 30" Speed Squeegy® Heavy Duty Steel, Straight, Moss Rubber Blade (M625303)
- MIDWEST RAKE Speed Squeegee, 24 in, 50-60 Mil (47871)
- MALISH Sanitary Squeegee, 20", Green, Rubber Blade, PK 6 (83520)
- MIDWEST RAKE Topping Squeegee, 24"L, 3" Blade, 66"Handle (78602)
- TOUGH GUY Floor Squeegee, Straight, 22" W (59JM35)
- TOUGH GUY TOUGH GUY Gray 18" Floor Squeegee (1ZBZ8)
- Arettsales Squeegees