Shop All Planters & Window Boxes
Arett Sales
Arett Sales M19 5829W Fairfield Tall Patio Planter; White
Mfr # M19 5829W
Zoro # G203847843
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Arett Sales
- MFR # M19 5829W
- Zoro # G203847843
- Country of Origin China
- Category Planters & Window Boxes
Description
Get the look of wood without the upkeep with these high-grade polyethylene planters. Long-lasting beauty, durability and quality. Built-in water reservoir encourages healthy plant growth by allowing plants to practically water themselves. Beautiful New England design adds a charming touch to any patio or deck. Single wall molded design, made with high-grade polyethylene with a powder coated finish and a double wall design. Self watering tray insert creates sub-irrigation water system and encourages root growth.
Features- Fairfield Tall Patio Planter
- Color: White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NGK SPARK PLUGS NGK Spark Plug, ZFR5F (130-276)
- SILKY SAWS Silky Top Pole for HAYATE 20ft Pole Saw (370-00-36)
- POLLAK Pollak 11-893P 7-Way RV OEM-Style Socket (11-893P)
- ZORO SELECT Rotating Sewer Nozzle, Size 4.5, 3600 psi, GPM @ 3000 PSI: 3.9 (MLRSN14045)
- PERFECT 3 x 6 ft. Deep Root Natural Cedar Raised Bed Garden Kit (PG2653269)
- TEPEE SUPPLIES 7 in. Deroma Mosaic Resin Balcony Planter, Mint (TE2184835)
- BBQ INNOVATIONS 2 gal Resin Watering Can Mixed, Assorted Color Customer will receive one (BB2512824)
- MAYNE Valencia Long 36x16x22 - Neptune Blue (5875-NB)
- PATIOPLUS Deep Root Cedar Raised Garden Bed, 4 ft. x 8 ft. x 16.5 in. (PA2653270)
- MAYNE Modesto 20in Round Planter - Espresso (8879-ES)
- PANACEA HOOK SHEPHERD FORGED 48"" (89438)
- Arett Sales Planters & Window Boxes