Shop All Rivet Nuts
Arconic
Rivet Nut, #10-24 Thread Size, 0.13 in L, Steel, 50 PK
Mfr # M47435
Zoro # G6867543
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Length 0.13 in
- System of Measurement Inch
Product Information
- Brand Arconic
- MFR # M47435
- Zoro # G6867543
- UPC # 51593474358
- Country of Origin Unknown
- Category Rivet Nuts
Dimensions
Thread Size | #10-24 |
Overall Length | 0.13 in |
Details
Item | Rivet Nut |
Material | Steel |
System of Measurement | Inch |
Description
Mpn Steel 10-24X.130 50Pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT FASTENERS #10-24 Socket Head Cap Screw, 18-8 Stainless Steel, 2 in Length, 100 PK (207206-100)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 5/8" , Rubber 5 PK (34225)
- ZORO SELECT M6-1.00 x 12.6 mm Phillips Flat Machine Screw, Zinc Plated Steel, 25 PK (MPFJ060160-025P1)
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0250)
- ARCONIC Rivet Nut, M6 Thread Size, 40 PK (M47411)
- ZORO SELECT Rivet Nut, 5/16"-18 Thread Size, 0.655 in - 0.665 in Flange Dia., .860 in - .890 in L, Aluminum (XA-31200)
- AVK Rivet Nut, M10-1.50 Thread Size, 170.4 mm Flange Dia., 17.53 mm L, Aluminum, 10 PK (ALA1-1015-3.8)
- STANLEY ENGINEERED FASTENING Rivet Nut, #10-32 Thread Size, 0.665 in L, Rubber, 10 PK (347088/388)
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.31 in Flange Dia., 0.42 in L, Steel, 100 PK (CAK2-0832-080-100)
- GOEBEL Rivet Nut, 5/16"-18 Thread Size, Stainless Steel, 250 PK (LHI2-518-150)
- GOEBEL Rivet Nut, #10-24 Thread Size, Steel, 250 PK (SKS4-1024-130)
- Arconic Rivet Nuts