Shop All Rain Overalls
Arclite
Arc Rated Rain Bib Overall, L
Mfr # 1501TFOL
Zoro # G4035348
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material PVC/Nomex-Kevlar(R)
- Inseam 29 in
- Features 2" Reflective Trim around Calves and Knees
- Fits Waist Size 40-42
Product Information
- Brand Arclite
- MFR # 1501TFOL
- Zoro # G4035348
- Country of Origin United States
- Category Rain Overalls
Dimensions
Size | L |
Fits Waist Size | 40-42 |
Details
Item | Bib Trouser |
Color | Orange |
Material | PVC/Nomex-Kevlar(R) |
Inseam | 29 in |
Features | 2" Reflective Trim around Calves and Knees |
Gender | Unisex |
Description
Color Orange, Inseam 29 in, Bib Trouser, Material PVC/Nomex-Kevlar(R), Size L, Gender Unisex
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEVS Label, SHARED SPECIMEN 5/16" x 1-1/4" Fluorescent Chart w/ black (L-3579FC)
- IRON AGE Work Boots, Comp, Brw, 13W, PR (IA0195)
- MILWAUKEE TOOL BOLT Tinted Dual Coat Lens Eye Visor for Milwaukee Safety Helmets and Hard Hats (48-73-1415)
- SUNBELT Carabiner-Captive Eye, Supersafe, Aluminum 9" x6" x1" (A-B1ABKH300SS)
- TINGLEY Rain Bib Overall, XL, Yellow, Unisex (O22047)
- TINGLEY Overall, Yellow, L (O32007)
- TINGLEY Eclipse Arc Flash Rain Overall, Cat 2, Ylw/Green, L (O44122)
- TINGLEY Rain Bib Overall, L, Green, Unisex (O22048)
- CADDIS Chest Wader 2Ply Sz8 (CA3901W8)
- TINGLEY Vision Rain, Bib, Overall, Class, E, Yellw/Green, XL (O23122)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Yellow, 2XL (70529_310-2XL)
- Arclite Rain Gear