Shop All Sink Repair Parts
Archon Industries
Hose Station, 10" L, Stainless Steel
Mfr # WD2010SSS
Zoro # G2385319
product price: $2,636.99
/ea
Free Shipping & Returns
$2,636.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/4 in
- Max. Flow Rate 9 gpm
- Height 18 in
- Finish Stainless Steel
- Connection Type FNPT x FNPT
Product Information
- Brand Archon Industries
- MFR # WD2010SSS
- Zoro # G2385319
- Country of Origin United States
- Category Sink Repair Parts
Dimensions
Pipe Size | 3/4 in |
Height | 18 in |
Length | 10 in |
Width | 10 1/2 in |
Details
Item | Hose Station |
Max. Flow Rate | 9 gpm |
Finish | Stainless Steel |
Connection Type | FNPT x FNPT |
Material | Stainless Steel |
Hose Rack Material | Stainless Steel |
Valve Material | Stainless Steel |
Dial Range | 50 Degrees to 300 Degrees F |
Max. Water Pressure | 80 psi |
Max. Steam Pressure | 150 psi |
Temp. Range | 60 Degrees to 200 Degrees F |
Description
Hose Station, Pipe Size 3/4 in, Max. Flow Rate 9 gpm, Height 18 in, Width 10 1/2 in, Length 10 in, Connection Type FNPT x FNPT, Max. Water Pressure 80 psi, Max. Steam Pressure 150 psi, Temp. Range 60 Degrees to 200 Degrees F, Dial Range 50 Degrees to 300 Degrees F, Material Stainless Steel, Finish Stainless Steel, Hose Rack Material Stainless Steel, Valve Material Stainless Steel
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO 1/8" NOM C x 1/4" MNPT Copper Reducing Adapter (604R 1/8x1/4)
- NEOPERL 1.8 gpm Laminar Outlet, 13/16 in - 24 Thread Size, Chrome, Brass (1499205)
- DRAIN KING Drain Opener, 1" to 2" Size (501)
- USA INDUSTRIALS Push to Connect Fitting-Nylon-Male Straight-1/4" Tube OD x 1/8" MBSPT (ZUSA-TF-PTC-37)
- ARCHON INDUSTRIES Hose Station, 10" L, 10" W, Bronze (HCMX-BR)
- ARCHON INDUSTRIES Hose Station, 10" L, 10-1/2" W, Bronze (WD2010SBR)
- JONES STEPHENS Square Spud Strainer, 4", OilRubbedBronze (D6094RB)
- PERFECT PUTTY Sink Strainer, Chrome, 3" L, Zinc/Rubber (59-3050)
- KOHLER Brenham Shroud (1998-0)
- ZURN Knee Action Valve, 5-1/4 in. Overall H (Z85700-XL)
- AMERICAN STANDARD Ss Sink Grids (7432000.075)
- Archon Industries Sink Repair Parts