Shop All Molding and Trim
Architectural Products By Outwater
WM 620 4 in. x 1/2 in. x 6 in. L Flexible Polyurethane Base Molding Sample
Mfr # 3P5.37.01391
Zoro # G010690991
Sold in multiples of 2 for $9.98
$9.98
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Primed, ready to paint
- Material High Density Polyurethane Foam
- Length 6 in
- Color White
- Height 4 in
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.37.01391
- Zoro # G010690991
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 6 in |
Height | 4 in |
Details
Finish | Primed, ready to paint |
Material | High Density Polyurethane Foam |
Color | White |
Description
This 6 in. Long Base Sample Piece will show you the actual Moulding Profile for your review. Whether it is classic or contemporary, our Base mouldings are manufactured with clean crisp lines that are certain to accentuate and heighten the overall installation. This base moulding is flexible, lightweight, strong and easy to install using standard woodworking tools. Our Base mouldings are the perfect choice to add a clean, crisp and decorative accent to any wall. Our base mouldings are factory primed and ready to be painted with any high quality paint.
- •6 in. L sample piece only
- •4 in. height x 1/2 in. width x 6 in. long sample
- •Made from high density polyurethane. Light weight and durable. Impervious to moisture and insects. Easy to install using common woodworking tools
- •Use painters caulk to finish nails or screw holes and joints. Primed in white and ready to paint or faux finish
- •Primed in white and ready to paint or faux finish
- •Can be painted with any high quality acrylic latex or oil-based paint
- •Won't rot or mold
- •To order the full length moulding use model no. 5APD126
- •Designs have a sharp, clean deep relief and show fine quality in details
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILCO 1 1/8" Mortise Cylinder, 5-Pin, Schlage C Keyway, Adams Rite Cam, Keyed Alike in Pairs, Satin (ILCO-7185SC2-26D-KA2)
- NATIONAL GUARD Door Weather Strip, 8 ft. Overall L (D608DKB-96)
- REV-A-SHELF Rev-A-Shelf Stainless Steel Slim TipOut Trays for Sink Base Cabinets (6541-14-52)
- MSI Monza Marbello 35 In. X 35 In. Polished Porcelain Floor And Wall Tile, 2PK (ZOR-PT-0573)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 8PK (CX188-8PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in. x 2 in. x 94-1/2 in. Rope Polyurethane Crown Molding 39 LF, 5PK (3P5.37.00192)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in. x 3 in. x 94-1/2 in. Egg and Dart Polyurethane Crown Molding 15-1/2 LF, 2PK (3P5.37.00704)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in. x 2 in. x 94-1/2 in. Rope Polyurethane Crown Molding 47 LF, 6PK (3P5.37.00194)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5-3/4 in. x 6-1/2 in. x 94-1/2 in. Plain Polyurethane Crown Molding 15-1/2 LF, 2PK (3P5.37.00901)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 7PK (CX188-7PACK)
- EKENA MILLWORK 11 1/4"W x 5/8"T x 96"L S4S Board, PVC (S4S58X12X96SWPV)
- Architectural Products By Outwater Molding & Millwork