Shop All Molding and Trim
Architectural Products By Outwater
Orac Decor | High Impact Polystyrene Baseboard Moulding | 5-3/8in H x 78in Long, 3PK
Mfr # SX138-3PACK
Zoro # G209152378
product price: $94.35
/pk 3, $31.45/ea
Free Shipping & Returns
$94.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Primed
- Material Polyurethane
- Length 78.75 in
- Color Primed White
- Width 5.375 in
Product Information
- Brand Architectural Products By Outwater
- MFR # SX138-3PACK
- Zoro # G209152378
- UPC # 840088645447
- Country of Origin Belgium
- Category Molding and Trim
Dimensions
Length | 78.75 in |
Width | 5.375 in |
Depth | 5/8 in |
Details
Finish | Primed |
Material | Polyurethane |
Color | Primed White |
Product Usage | Residential; Commercial |
Mounting | Adhesive; Nail |
Description
This baseboard moulding is resistant to everyday impacts and can be used in conjunction with other Orac Decor products. These mouldings are very lightweight and easy to handle during installation. Can be used in both damp and humid environments and is impervious to moisture when properly finished.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Compression Spring Metric, PK3 (D13360)
- TRIMLITE Exterior Single Door, Right Hand/Inswing, 1.75 Thick, Fiberglass (3068RHISPSF5PSHK491626DM)
- CAMPBELL CHAIN & FITTINGS #70 "S" Hook, Bright (6107014)
- EKENA MILLWORK 5 1/2"W x 5/8"T x 96"L S4S Board, PVC (S4S58X6X96SWPV)
- ARCHITECTURAL PRODUCTS BY OUTWATER 7-7/8 in. x 5-5/16 in. x 6 in. Long Plain Polyurethane Crown Molding Sample (3P5.37.01325)
- ARCHITECTURAL PRODUCTS BY OUTWATER WM 620 4 in. x 1/2 in. x 94-1/2 in. Polyurethane Base Molding 31-1/2 LF, 4PK (3P5.37.01071)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in. x 5/8 in. x 96 in. Leaf Scroll Polyurethane Frieze Molding 16 LF, 2PK (3P5.37.00941)
- ARCHITECTURAL PRODUCTS BY OUTWATER WM 620 4 in. x 1/2 in. x 94-1/2 in. Flexible Polyurethane Base Molding 15-1/2 LF, 2PK (3P5.37.00965)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Density Polyurethane Crown Moulding | 2-1/2in Face x 78in Long | C380, 9PK (C380-9PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Baseboard Over Baseboard Moldings, 11PK (PVC-4887-OVER-11PK)
- ALEXANDRIA MOULDING 7' Colon Stop Moulding (0W936-20084C1)
- Architectural Products By Outwater Molding & Millwork