Shop All Molding and Trim
Architectural Products By Outwater
Orac Decor | High Impact Polystyrene Baseboard Moulding | 4in Sample Piece | SX187 Series
Mfr # SX187-SAMP
Zoro # G409152420
product price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Primed
- Material Polyurethane
- Length 4 in
- Color Primed White
- Width 3 in
Product Information
- Brand Architectural Products By Outwater
- MFR # SX187-SAMP
- Zoro # G409152420
- UPC # 840088619288
- Country of Origin Belgium
- Category Molding and Trim
Dimensions
Length | 4 in |
Width | 3 in |
Depth | 1/2 in |
Details
Finish | Primed |
Material | Polyurethane |
Color | Primed White |
Product Usage | Residential; Commercial |
Mounting | Adhesive; Nail |
Description
Orac Decor baseboard moulding offers visual continuity and is resistant to everyday impacts from regular foot traffic, furniture movement and more. These mouldings are very lightweight and easy to handle during installation. Resistant to moisture when properly finished and can be used in damp and humid environments with no problem.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NU-SET Puck Padlock, Solid Steel 2-7/8", 73mm (5373)
- ZORO SELECT O-Ring, Buna N, Dash 220, 1-3/8, 1.637, PK25 (U38805.012.0137)
- PHIFER Vinylcoated Polyester Petresistant Insect Screening, 60 x 25', Black, 17x8 Mesh, One Roll (3025889)
- SCHLAGE COMMERCIAL Satin Chrome Button K510330626 (K510330626)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Density Polyurethane Crown Moulding | 2-1/2in Face x 78in Long | C380, 9PK (C380-9PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Density Polyurethane Crown Moulding | 2-1/2in Face x 78in Long | C380, 3PK (C380-3PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3-15/16 in. x 3-5/8 in. x 6 in. Long Egg and Dart Polyurethane Crown Molding Sample (3P5.37.01113)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Crown Moulding | 1-3/8in Face x 78in Long, 10PK (CX189-10PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor High Impact Polystyrene Baseboard Moulding, Primed White, 3PK (SX186-3PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Baseboard Moulding | 3-7/8in H x 78in Long | SX171 Series, 4PK (SX171-4PACK)
- FASADE Fasade Lg Pro J Trim Oil Rubbed Bronze PK5 (13526)
- Architectural Products By Outwater Molding & Millwork