Shop All Molding and Trim
Architectural Products By Outwater
Orac Decor | High Impact Polystyrene Baseboard Moulding | 3-7/8in H x 78in Long | SX171 Series, 3PK
Mfr # SX171-3PACK
Zoro # G309152360
product price: $70.29
/pk 3, $23.43/ea
$70.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Primed
- Material Polyurethane
- Length 78.75 in
- Color Primed White
- Width 4 in
Product Information
- Brand Architectural Products By Outwater
- MFR # SX171-3PACK
- Zoro # G309152360
- UPC # 840088645577
- Country of Origin Belgium
- Category Molding and Trim
Dimensions
Length | 78.75 in |
Width | 4 in |
Depth | 7/8 in |
Details
Finish | Primed |
Material | Polyurethane |
Color | Primed White |
Product Usage | Residential; Commercial |
Mounting | Adhesive; Nail |
Description
Orac Decor baseboard moulding offers visual continuity and is resistant to everyday impacts from regular foot traffic, furniture movement and more. These mouldings are very lightweight and easy to handle during installation. Can be used in both damp and humid environments and is impervious to moisture when properly finished. Fits over baseboard with maximum dimensions of 3-7/16in high x 1/2in projection.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Cabinet Lock, 1-1/5" X 1-4/5" Bright Chrome (CL1532U26)
- BEST Exit Device, 24V, Electrical, Latch Bolt (3R0E2103RHRB630)
- CUSTOM ACCENTS Cable Grommet 2 in. Light Grey (PF2503)
- S & W Leveling Mount, Swivel Stud, M24, 4 in Base (MB-SW5EL)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Baseboard Moulding | 4in Sample Piece | SX171 Series (SX171-SAMP)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Baseboard Moulding | 3-7/8in H x 78in Long | SX171 Series, 4PK (SX171-4PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-3/4 in. x 9-3/8 in. x 96 in. Decorative Polyurethane Panel Molding 16 LF, 2PK (3P5.37.00956)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 9PK (CX188-9PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor High Impact Polystyrene Baseboard Moulding, Primed White, 3PK (SX186-3PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Crown Moulding | 1-3/8in Face x 78in Long, 7PK (CX189-7PACK)
- EKENA MILLWORK WM947 - 1 1/4"H x 3/8"P x 96"L Door Stop Moulding, PVC (WM947X96SWPV)
- Architectural Products By Outwater Molding and Trim