Shop All Molding and Trim
Architectural Products By Outwater
Orac Decor | High Density Polyurethane Crown Moulding | 4in Sample Piece | C380
Mfr # C380-SAMP
Zoro # G209152361
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Primed
- Material Polyurethane
- Length 4 in
- Color Primed White
- Width 2 in
Product Information
- Brand Architectural Products By Outwater
- MFR # C380-SAMP
- Zoro # G209152361
- UPC # 840088619196
- Country of Origin Belgium
- Category Molding and Trim
Dimensions
Length | 4 in |
Width | 2 in |
Depth | 2 in |
Details
Finish | Primed |
Material | Polyurethane |
Color | Primed White |
Mounting | Adhesive; Nail |
Product Usage | Residential; Commercial |
Description
This cornice moulding from Orac Decor can be used for indirect lighting applications in a variety of different environments. Orac Decor's crown mouldings are extremely versatile, lightweight and feature large profiles without buildup. Orac Decor's crown mouldings are extremely versatile, lightweight and feature large profiles without buildup. Produced from Purotouch, a high-density polyurethane foam specially formulated by Orac Decor in Europe, which offers pronounced detailing and crisp, clean lines. Easily installed with Orac Decor's proprietary adhesives FDP500 allowing you to cut down on cost and labor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIMELINE TOOLS Door Holder Replacement Tips, 5/8 in. Thread Diameter x 1 in., Rubber (10 Pack) (MP4556)
- DON-JO Classic Wrap Around for Cylindrical Door Locks with 2-3/4" Backset and 1-3/4" Door (CW4S)
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4041DEL-REG AL)
- LCN PC Board Assembly, Alum, 2-1/2 in. L (4640-3180)
- ARCHITECTURAL PRODUCTS BY OUTWATER WM 620 4 in. x 1/2 in. x 6 in. L Flexible Polyurethane Base Molding Sample (3P5.37.01391)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 9PK (CX188-9PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER 7-7/8 in. x 5-5/16 in. x 6 in. Long Plain Polyurethane Crown Molding Sample (3P5.37.01325)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor High Impact Polystyrene Baseboard Moulding, Primed White, 3PK (SX186-3PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-3/4 in. x 2-3/4 in. x 6 in. Long Plain Polyurethane Crown Molding Sample (3P5.37.01289)
- ARCHITECTURAL PRODUCTS BY OUTWATER Baseboard Over Baseboard Moldings, 7PK (PVC-4887-OVER-7PK)
- WADDELL Moulding, 314 in W, Casing, Fluted Profile, Pine (RFC37)
- Architectural Products By Outwater Molding and Trim