Shop All Molding and Trim
Architectural Products By Outwater
Orac Decor | High Density Polyurethane Crown Moulding | 2-1/2in Face x 78in Long | C380, 3PK
Mfr # C380-3PACK
Zoro # G709152359
product price: $105.99
/pk 3, $35.33/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Primed
- Material Polyurethane
- Length 78.75 in
- Color Primed White
- Width 2 in
Product Information
- Brand Architectural Products By Outwater
- MFR # C380-3PACK
- Zoro # G709152359
- UPC # 840088634519
- Country of Origin Belgium
- Category Molding and Trim
Dimensions
Length | 78.75 in |
Width | 2 in |
Depth | 2 in |
Details
Finish | Primed |
Material | Polyurethane |
Color | Primed White |
Product Usage | Residential; Commercial |
Mounting | Adhesive; Nail |
Description
This cornice moulding from Orac Decor can be used for indirect lighting applications in a variety of different environments. Resistant to moisture and can be used in both indoor and outdoor environments with no problem. Orac Decor's crown mouldings are extremely versatile, lightweight and feature large profiles without buildup. Produced from Purotouch, a high-density polyurethane foam specially formulated by Orac Decor in Europe, which offers pronounced detailing and crisp, clean lines. Easily installed with Orac Decor's proprietary adhesives FDP500 allowing you to cut down on cost and labor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO Hole Filler Plate for Grade 1 Key in Lever for 1-3/8" Doors 10PK (AR335613)
- KABA ILCORP Volkswa Valet Key Blank (73VB-X9)
- STRYBUC Sash Lock Black (900-19656B)
- BANSBACH EASYLIFT Gas Spring, Steel, Force 30 (AF041-107)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Density Polyurethane Crown Moulding | 2-1/2in Face x 78in Long | C380, 10PK (C380-10PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Density Polyurethane Crown Moulding | 2-1/2in Face x 78in Long | C380, 5PK (C380-5PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Density Polyurethane Crown Moulding | 2-1/2in Face x 78in Long | C380, 9PK (C380-9PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in. x 3 in. x 94-1/2 in. Egg and Dart Polyurethane Crown Molding 15-1/2 LF, 2PK (3P5.37.00704)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5-3/4 in. x 5-3/4 in. x 96 in. Plain Polyurethane Crown Molding 16 LF, 2PK (3P5.37.00900)
- ARCHITECTURAL PRODUCTS BY OUTWATER 7-7/8 in. x 5-5/16 in. x 6 in. Long Plain Polyurethane Crown Molding Sample (3P5.37.01325)
- ACROVYN Wainscot Trim, Driftwood (WC40WT262N)
- Architectural Products By Outwater Molding & Millwork