Shop All Molding and Trim
Architectural Products By Outwater
Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 36in Sample Piece
Mfr # CX188-A36-SAMP
Zoro # G009152400
product price: $7.99
/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Primed
- Material Polyurethane
- Length 78.75 in
- Color Primed White
- Width 1.375 in
Product Information
- Brand Architectural Products By Outwater
- MFR # CX188-A36-SAMP
- Zoro # G009152400
- UPC # 840088617215
- Country of Origin Belgium
- Category Molding and Trim
Dimensions
Length | 78.75 in |
Width | 1.375 in |
Depth | 1-1/8 in |
Details
Finish | Primed |
Material | Polyurethane |
Color | Primed White |
Product Usage | Residential; Commercial |
Mounting | Adhesive; Nail |
Description
The crown moulding from Orac Decor can be used for indirect lighting applications in a variety of different environments. Resistant to moisture and can be used in both indoor and outdoor environments with no problem. Orac Decor's crown mouldings are extremely versatile, lightweight and feature large profiles without buildup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODELOCKS Mechanical Lockset, Stainless Steel, Lever (CL465-SS)
- STRYBUC Round Barrel Gravity Hinge Set (91-29)
- BEST Tubular 7T Deadbolt, Double Cylinder, Satin Chrome (7T27M626)
- ZORO SELECT 1 in W x 24 in H Steel Continuous Hinge (2ZET8)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in. x 3 in. x 94-1/2 in. Egg and Dart Polyurethane Crown Molding 15-1/2 LF, 2PK (3P5.37.00704)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5-1/4 in. x 5-1/2 in. x 94-1/2 in. Egg and Dart Polyurethane Crown Molding 15-1/2 LF, 2PK (3P5.37.00752)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 6PK (CX188-6PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Density Polyurethane Crown Moulding | 2-1/2in Face x 78in Long | C380, 5PK (C380-5PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3-15/16 in. x 3-5/8 in. x 94-1/2 in. Polyurethane Crown Molding 15-1/2 LF, 2PK (3P5.37.00710)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-3/4 in. x 2-3/4 in. x 6 in. Long Plain Polyurethane Crown Molding Sample (3P5.37.01289)
- EKENA MILLWORK WM356 - 2 1/4"H x 11/16"D x 144"L Casing Flexible Moulding (CASFWM356X144)
- Architectural Products By Outwater Molding & Millwork