Shop All Molding and Trim
Architectural Products By Outwater
Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 8PK
Mfr # CX188-8PACK
Zoro # G909152401
product price: $106.99
/pk 8, $13.37/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Primed
- Material Polyurethane
- Length 78.75 in
- Color Primed White
- Width 1.375 in
Product Information
- Brand Architectural Products By Outwater
- MFR # CX188-8PACK
- Zoro # G909152401
- UPC # 840088629126
- Country of Origin Belgium
- Category Molding and Trim
Dimensions
Length | 78.75 in |
Width | 1.375 in |
Depth | 1-1/8 in |
Details
Finish | Primed |
Material | Polyurethane |
Color | Primed White |
Mounting | Adhesive; Nail |
Product Usage | Residential; Commercial |
Description
The crown moulding from Orac Decor can be used for indirect lighting applications in a variety of different environments. Resistant to moisture and can be used in both indoor and outdoor environments with no problem. Orac Decor's crown mouldings are extremely versatile, lightweight and feature large profiles without buildup. Orac Decor's crown mouldings are extremely versatile, lightweight and feature large profiles without buildup.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABUS Abus: 145/40 C Aluminum Black 4-Dial Resettable (ABS-14540)
- BALDWIN ESTATE Oval Lifetime Brass Turns Lifetime Brass (6732.003)
- DON-JO 2-3/4" T Strike with 1-3/4" Extended Lip (ETS175630)
- JACKSON Heavy-Duty 90DegNo Hold Open Overhead Concealed Closer Body (20101M11)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 7PK (CX188-7PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 6PK (CX188-6PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 11PK (CX188-11PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER WM 620 4 in. x 1/2 in. x 6 in. L Polyurethane Base Molding Sample (3P5.37.01065)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-3/4 in. x 9-3/8 in. x 96 in. Decorative Polyurethane Panel Molding 16 LF, 2PK (3P5.37.00956)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6" Trim Fast Crown Molding Peel and Stick Ceiling Cornice Sample Piece (TFM-49-A-SAMP)
- WADDELL Moulding, 314 in W, Casing, Fluted Profile, Pine (RFC37)
- Architectural Products By Outwater Molding and Trim