Shop All Molding and Trim
Architectural Products By Outwater
Baseboard Over Baseboard Moldings, 7PK
Mfr # PVC-4887-OVER-7PK
Zoro # G909152357
product price: $224.99
/pk 7, $32.14/ea
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Primed
- Material Polyurethane
- Length 96 in
- Color Primed White
- Width 7.75 in
Product Information
- Brand Architectural Products By Outwater
- MFR # PVC-4887-OVER-7PK
- Zoro # G909152357
- UPC # 840088613989
- Country of Origin Belgium
- Category Molding and Trim
Dimensions
Length | 96 in |
Width | 7.75 in |
Depth | 1/2 in |
Details
Finish | Primed |
Material | Polyurethane |
Color | Primed White |
Mounting | Adhesive; Nail |
Product Usage | Residential; Commercial |
Description
Whether it is classic or contemporary, Designer's Edge Baseboard mouldings are manufactured with clean crisp lines that are certain to accentuate and heighten the overall installation. Lightweight, strong and easy to install using standard woodworking tools, Designer's Edge base mouldings are ready to be painted with any high quality late or Oilbased paint. Covers Existing Moldings 7-3/3in High 7/8in Projection 96in Length Ready to Paint Baseboard Moulding 7 Pack/54+Feet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT O-Ring Asst, Buna N, 192 PC, 19 Sizes (WWG-DISP-OR192)
- PRIMELINE TOOLS Monorail Drawer Track Repair Kit, 22-5/8 in., Steel Track and Guides with Plastic Wheels (2 Sets) (MP7137-2)
- OEM OEM: REF: 2011-2013 Volkswagen Golf / 5-Button Remote Flip Key / PN: 561837-202-D / NBG010206T (RFK-VW019)
- CODELOCKS Electronic Lock, Non-Handed, Keypad (KL1007SG)
- ARCHITECTURAL PRODUCTS BY OUTWATER Baseboard Over Baseboard Moldings, 11PK (PVC-4887-OVER-11PK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Baseboard Over Baseboard Moldings, 6PK (PVC-4887-OVER-6PK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Baseboard Over Baseboard Moldings, 8PK (PVC-4887-OVER-8PK)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-3/8 in. x 2-5/8 in. x 94.5 in. Leaf Polyurethane Crown Molding 31.5 LF, 4PK (3P5.37.00258)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6-1/2 in. x 2-1/2 in. x 6 in. Long Egg and Dart with Palmettes Polyurethane Crown Molding Sample (3P5.37.01237)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-3/4 in. x 1-7/8 in. x 94-1/2 in. Plain Polyurethane Crown Molding 47 LF, 6PK (3P5.37.00445)
- DWELLINGDESIGNS 3.50 in. P x 3.62 in. H, Inside Corner for Moulding Profiles (DW281863)
- Architectural Products By Outwater Molding & Millwork