Shop All Molding and Trim
Architectural Products By Outwater
Baseboard Over Baseboard Moldings, 6PK
Mfr # PVC-4887-OVER-6PK
Zoro # G609152367
product price: $192.99
/pk 6, $32.17/ea
Free Shipping & Returns
$192.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Primed
- Material Polyurethane
- Length 96 in
- Color Primed White
- Width 7.75 in
Product Information
- Brand Architectural Products By Outwater
- MFR # PVC-4887-OVER-6PK
- Zoro # G609152367
- UPC # 840088614016
- Country of Origin Belgium
- Category Molding and Trim
Dimensions
Length | 96 in |
Width | 7.75 in |
Depth | 1/2 in |
Details
Finish | Primed |
Material | Polyurethane |
Color | Primed White |
Mounting | Adhesive; Nail |
Product Usage | Residential; Commercial |
Description
Whether it is classic or contemporary, Designer's Edge Baseboard mouldings are manufactured with clean crisp lines that are certain to accentuate and heighten the overall installation. Lightweight, strong and easy to install using standard woodworking tools, Designer's Edge base mouldings are ready to be painted with any high quality late or Oilbased paint. Covers Existing Moldings 7-3/3in High 7/8in Projection 96in Long Ready to Paint.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EMTEK Flat Black Pull, 220306US19 (220306US19)
- ABUS High Security Hasp, Malleable Cast Iron (130/180)
- NATIONAL MFG/SPECTRUM BRANDS HHI Zinc Spr Rope Hook (N237-040)
- KEYLESS FACTORY KeylessFactory: 2019-2020 Ford Transit / 4-Button Flip Key / PN: 164-R8236 / N5F-A08TAA (RFK-FD-TRANSIT)
- ARCHITECTURAL PRODUCTS BY OUTWATER Baseboard Over Baseboard Moldings, 11PK (PVC-4887-OVER-11PK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Baseboard Over Baseboard Moldings, 8PK (PVC-4887-OVER-8PK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Baseboard Over Baseboard Moldings, 7PK (PVC-4887-OVER-7PK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Density Polyurethane Crown Moulding | 2-1/2in Face x 78in Long | C380, 10PK (C380-10PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER WM 620 4 in. x 1/2 in. x 94-1/2 in. Flexible Polyurethane Base Molding 15-1/2 LF, 2PK (3P5.37.00965)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Crown Moulding | 1-3/8in Face x 78in Long, 7PK (CX189-7PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX188 | High Impact Polystyrene Crown Moulding | 1-1/2in Face x 78in Long, 8PK (CX188-8PACK)
- Architectural Products By Outwater Molding & Millwork