Shop All Molding and Trim
Architectural Products By Outwater
6" Trim Fast Crown Molding Peel and Stick Ceiling Cornice Sample Piece
Mfr # TFM-49-A-SAMP
Zoro # G309152414
product price: $7.29
/ea
$7.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Primed
- Material Polyurethane
- Length 96 in
- Color Primed White
- Width 3.5 in
Product Information
- Brand Architectural Products By Outwater
- MFR # TFM-49-A-SAMP
- Zoro # G309152414
- UPC # 840088640657
- Country of Origin Belgium
- Category Molding and Trim
Dimensions
Length | 96 in |
Width | 3.5 in |
Depth | 2 in |
Details
Finish | Primed |
Material | Polyurethane |
Color | Primed White |
Product Usage | Residential; Commercial |
Mounting | Adhesive; Nail |
Description
Nothing elevates the look of a home quite like crown molding. Achieve professional quality results without costly renovations with Trim Fast Crown Molding from Designers Edge Millwork. A perfect DIY project for beginners, the simple to use molding allows you to transform your space in an afternoon. No need for nails guns and messy caulking, this molding contains two adhesive strips: the top strip is used to position the trim while the bottom strip permanent adheres once the molding is correctly positioned. Save time on finishing up your trim work. These crown moldings are primed in the factory and ready for a paint or finish that matches your dream design. Looking for something a little less conventional? Add an elegant ambience to your interior, use with LED lighting strips to create a sophisticated linear pattern of light and shadow. Compatible with LED lighting, the subtle floating effect that takes traditional molding to the next level. Achieve the elegant designer look in any room of your home without fear of water damage in room with high moisture such as bathrooms. Trim Fast Crown Molding helps bring new life and elevate to look of a traditional home. Achieve professional results without hiring professionals!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STOCKCAP S Caps-0.125-0.500-0.033-701-89-BLACK, 100PK (503061)
- DELTANA Extension Flush Bolt, Solid Brass Oil Rubbed Bronze 18" (18EFBZ10B)
- ZORO SELECT O-Ring, Dash 238, Viton, 0.13 In., PK5 (U38871.012.0350)
- ROCKWOOD Pull Plate, Round Grip, Aluminum, 4 x16 In (102 X 70C.28)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in. x 5/8 in. x 96 in. Leaf Scroll Polyurethane Frieze Molding 16 LF, 2PK (3P5.37.00941)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5-1/4 in. x 5-1/2 in. x 94-1/2 in. Egg and Dart Polyurethane Crown Molding 15-1/2 LF, 2PK (3P5.37.00752)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in. x 5/8 in. x 6 in. Long Plain Polyurethane Panel Molding Sample (3P5.37.01031)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-3/8 in. x 2-5/8 in. x 94.5 in. Leaf Polyurethane Crown Molding 31.5 LF, 4PK (3P5.37.00258)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Baseboard Moulding | 4in Sample Piece | SX171 Series (SX171-SAMP)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Density Polyurethane Crown Moulding | 2-1/2in Face x 78in Long | C380, 10PK (C380-10PACK)
- EKENA MILLWORK 7"W x 78 3/4"H x 1"D Fluted Casing (CAS07X79X01)
- Architectural Products By Outwater Molding and Trim