Shop All Molding and Trim
Architectural Products By Outwater
5-1/4 in. x 5-1/2 in. x 94-1/2 in. Egg and Dart Polyurethane Crown Molding 15-1/2 LF, 2PK
Mfr # 3P5.37.00752
Zoro # G110690785
product price: $93.59
/pk 2, $46.80/ea
Free Shipping & Returns
$93.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Primed, ready to paint
- Material High Density Polyurethane Foam
- Length 94-1/2 in
- Color White
- Height 5-1/4 in
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.37.00752
- Zoro # G110690785
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 94-1/2 in |
Height | 5-1/4 in |
Details
Finish | Primed, ready to paint |
Material | High Density Polyurethane Foam |
Color | White |
Description
Whether it is classic or contemporary, American Pro Decor's polyurethane decorative Crown mouldings encompass a great selection of period correct designs, patterns and sizes for a wide variety of applications. Our decorative Crown mouldings are used to decorate a ceiling in many creative ways adding an architectural focal point to any room with style and beauty. Our decorative Crown mouldings are individually molded showing extreme care for its crisp lines which provides an elegant detail. They are lightweight, strong and easy to install using standard woodworking tools. Our decorative Crown mouldings are factory primed and ready to be painted with any high quality paint.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAR DEALER DEPOT Safety Hook Key Board, 105 Hook (399 - 105)
- MID ATLANTIC RUBBER Rubber Grommet - 3/16" x 1/4" x 5/16" x 7/16" x 3/8", PK 50 (OMAR-2552-50PK)
- RAYMOND Compression Spring, Overall 3/4" L, PK10 (C03000350750S)
- LUCKY LINE Spring Snap, HD, Steel, L 2 In (4GGN4)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2 in. x 3 in. x 94-1/2 in. Plain Polyurethane Crown Molding 47 LF, 6PK (3P5.37.00474)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Crown Moulding | 1-3/8in Face x 78in Long, 11PK (CX189-11PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5-3/4 in. x 5-3/4 in. x 96 in. Plain Polyurethane Crown Molding 16 LF, 2PK (3P5.37.00900)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX190 | High Impact Polystyrene Crown Moulding | 1-1/8in Face x 78in Long, 3PK (CX190-3PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER 5 in. x 5/8 in. x 96 in. Leaf Scroll Polyurethane Frieze Molding 16 LF, 2PK (3P5.37.00941)
- ARCHITECTURAL PRODUCTS BY OUTWATER 2-9/16 in. x 13/16 in. x 94-1/2 in. Plain Polyurethane Panel Molding 31-1/2 LF, 4PK (3P5.37.00957)
- M-D STAIR EDGE CINCH SLVR36"" (43309)
- Architectural Products By Outwater Molding and Trim