5-1/4 in. x 5-1/2 in. x 6 in. Long Egg and Dart Polyurethane Crown Molding Sample
Mfr # 3P5.37.01239
Zoro # G510690866
Key Features
- Finish Primed, ready to paint
- Material High Density Polyurethane Foam
- Length 6 in
- Color White
- Height 5-1/4 in
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.37.01239
- Zoro # G510690866
- Country of Origin China
- Category Molding and Trim
Dimensions
Length | 6 in |
Height | 5-1/4 in |
Details
Finish | Primed, ready to paint |
Material | High Density Polyurethane Foam |
Color | White |
Description
This 6 in. Long Crown Sample Piece will show you the actual Moulding Profile for your review. Whether it is classic or contemporary, American Pro Decor's polyurethane decorative Crown mouldings encompass a great selection of period correct designs, patterns and sizes for a wide variety of applications. Our decorative Crown mouldings are used to decorate a ceiling in many creative ways adding an architectural focal point to any room with style and beauty. Our decorative Crown mouldings are individually molded showing extreme care for its crisp lines which provides an elegant detail. They are lightweight, strong and easy to install using standard woodworking tools. Our decorative Crown mouldings are factory primed and ready to be painted with any high quality paint.
- •6 in. L sample piece only
- •5-1/4 in. H x 5-1/2 in. P x 6 in. long sample
- •Made from high density polyurethane. Light weight and durable. Impervious to moisture and insects. Easy to install using common woodworking tools
- •Use painters caulk to finish nails or screw holes and joints. Primed in white and ready to paint or faux finish
- •Primed in white and ready to paint or faux finish
- •Can be painted with any high quality acrylic latex or oil-based paint
- •Won't rot or mold
- •Designs have a sharp, clean deep relief and show fine quality in details
- •To order the full length moulding use model no. 5apd194
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN AnchorWire Brass-Plated Gold Wide Molding Hook 4 pk, 10PK (122246)
- ZORO SELECT O-Ring, Dash 210, EPDM, 0.13 In., PK10 (5JJW3)
- SDC Latch Retraction Kit (LR100DXK)
- 3M 3M Command„¢ Clear Hooks & Strips, Plastic, Medium, 6 Hooks w/ 12 Adhesive Strips per Pack (17091CLR6ES)
- ARCHITECTURAL PRODUCTS BY OUTWATER WM 620 4 in. x 1/2 in. x 6 in. L Flexible Polyurethane Base Molding Sample (3P5.37.01391)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor CX190 | High Impact Polystyrene Crown Moulding | 1-1/8in Face x 78in Long, 10PK (CX190-10PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER 7-1/16 in. x 1 in. x 6 in. Long Floral Scroll Polyurethane Frieze Panel Molding Sample (3P5.37.01369)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3 in. x 3 in. x 94-1/2 in. Ribbon Rope Polyurethane Crown Molding 39 LF, 5PK (3P5.37.01096)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Crown Moulding | 1-3/8in Face x 78in Long, 8PK (CX189-8PACK)
- ARCHITECTURAL PRODUCTS BY OUTWATER Orac Decor | High Impact Polystyrene Baseboard Moulding | 4in Sample Piece | SX171 Series (SX171-SAMP)
- COMPONENT HARDWARE Type 430 S/S Extra Wide Divider Bar (J64-1651-78)
- Architectural Products By Outwater Molding and Trim