Shop All Furniture Parts
Architectural Products By Outwater
4in H x 4in Dia, Stained Espresso Hardwood, Sofa and Chair Bun Foot Leg
Mfr # 3P5.11.00072
Zoro # G908372084
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stained Espresso
- Material Solid Hardwood
- Outside Diameter 4 in
- Height 4 in
- Shape Round
Product Information
- Brand Architectural Products By Outwater
- MFR # 3P5.11.00072
- Zoro # G908372084
- UPC # 840088611770
- Country of Origin Viet Nam
- Category Furniture Parts
Dimensions
Outside Diameter | 4 in |
Height | 4 in |
Details
Finish | Stained Espresso |
Material | Solid Hardwood |
Shape | Round |
Product Usage | Residential; Commercial |
Description
Each furniture bun foot leg has passed a quality control process to ensure that you receive a product with superior craftsmanship. Architectural Products by Outwater's Bun feet furniture legs come with a 1/4 in. thick slide on the bottom making it easier to move furniture around. Most importantly, they have a pre-installed 5/16 in. - 18 in. thread hanger bolt for fast and easy installation on furniture. Bun feet add a decorative accent to sofas, ottmans, cabinets, dressers, vanities, couches, arm chairs and more. They make an excellent choice to restoring and providing a different appearance to your furniture.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRUE Gasket Base (861314)
- CANDLE LITE 9OZ EucMint Jar Candle (4471174)
- AZAR DISPLAYS Acrylic Book Stand Holder 3/16" Thick, Size: 18"W x 12"D x 5"H (515542)
- HON Metal Bookcase, Six-Shelf, 34-1/2w x 12-5/8d x 81-1/8h, Charcoal (HS82ABC.S)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 4 in Unfinished Hardwood Square Sofa Leg for Furniture Bun Foot (3P5.11.00043)
- ARCHITECTURAL PRODUCTS BY OUTWATER 3-3/4 in x3 in Unfinished Hardwood Square Bun Foot, 4 Pack (3P5.11.00050)
- ARCHITECTURAL PRODUCTS BY OUTWATER 1-7/8in H x 3-5/8in Dia, Stained Cherry Hardwood, Bun Foot Leg (3P5.11.00085)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in x 3-3/4 in Stained Cherry Hardwood Square Bun Foot, 4 Pack w/ 4 Free Insert Nuts and Drill Bit (3P5.11.00111)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4 in x 4-7/8 in Unfinished Hardwood Round Bun Foot (3P5.11.00033)
- ARCHITECTURAL PRODUCTS BY OUTWATER 6 in H x 3-3/4 in Square Stained Cherry Hardwood Square Bun Foot Leg for Furniture (3P5.11.00097)
- ARCHITECTURAL PRODUCTS BY OUTWATER 4in H x 4in Dia, Unfinished Hardwood, Sofa and Chair Bun Foot Leg (3P5.11.00070)
- Architectural Products By Outwater Furniture Parts